Shop All Portable Coolers
Giga Tents
Gigatent AC 018 CAMO Multi Purporse Backpack Cooler; Camo
Mfr # AC 018 CAMO
Zoro # G703881347
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Giga Tents
- MFR # AC 018 CAMO
- Zoro # G703881347
- UPC # 815886014115
- Country of Origin China
- Category Portable Coolers
Description
The Gigatent Backpack Cooler is a great multipurpose bag for any traveler who enjoys outdoor activities. It's made of 600D rugged polyester fabric and is fully insulated with PEVA water resistant material. Equipped with multiple cargo pockets for extra storage. two side mesh pockets and a center stretch bungee cord for extra security. this bag is spacious enough for all of your supplies and accessories. The leak resistant interior is easy to clean and the durable back straps are padded for extra comfort and hands-free carrying. Ideal for walking. climbing. camping. hiking. hunting and other outdoor activities. or as carryon luggage. Storage is easy and simple as it folds down to half its size. Features600D rugged polyester materialFully insulted. water resistant. interior for keeping items coldMultiple cargo pockets for extra storageDurable padded adjustable back straps for comfort and hands-free carryingTwo mesh side pockets and center stretch bungee cord for extra securityLeak resistant interiorIdeal for walking. climbing. camping. hiking. hunting and other outdoor sports or as carryon luggageSpacious enough for all of your equipment and accessoriesSpecificationsDimensions: 12" W x 15" H x 11" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOR/RYDE Direct Fit 800 Pounds Capacity 60 Depth x 20 Width Ball Bearing Slide 1 Way Pull (CTG60-2060W)
- MTD Short Block 25Cc (841P014182S)
- AMS Telescoping Auger Kit, Dia 4 In (301.65)
- COBRACO Canterbury Plant Stand, 15" (SCBPS1015-B)
- GIGA TENTS Multi Purporse Backpack Cooler, Red (AC 018 Red)
- GIGA TENTS Backpack Cooler Stool, Red (AC 021Red)
- GIGA TENTS Gigatent AC022Org 48 Can; 30 Bottle; Soft Cooler with Bottle Opener; Collapsible - Orange (AC022Org)
- GIGA TENTS AC 018 Multi Purporse Blue Backpack Cooler, Blue (AC 018 Blue)
- SERENELIFE Portable Cooler Box - Holds Up to 63 Cans, Keeps Ice Up to 5 Days, Heavy-Duty 75-Quart (Blue) (SLCB75BL)
- GREEN ARROW EQUIPMENT 65 qt. Sportsman Cooler; Coffee (GR3632016)
- IGLOO Cooler Water 2Gal Plstc (421)
- Giga Tents Coolers & Hydration Packs