Gift Mark T3071P Mid-Century Modern Round Kids Table with Pink Arm Two Chairs - 14 x 16.5 x 22.5 in.
Mfr # T3071P
Zoro # G603767550
Product Information
- Brand Gift Mark
- MFR # T3071P
- Zoro # G603767550
- UPC # 609036257466
- Country of Origin China
- Category Activity & Classroom Tables
Description
A pop of inspiration could be sparked at the Gift Mark Mid-Century Modern Round Kids Table with Pink Arm Chairs during craft time or homework. This mid-century modern kids set includes a round table and to coordinating arm chairs. The tabletop is made of engineered Wood with a White finish. The chairs have easy-care polypropylene bucket seats in a fun bubblegum pink. Both the table and chairs have angled beech legs in a natural Brown color. This set is ideal for kids three years and older. Gift Mark is a leading supplier of fine childrens furniture and accessory pieces. Table and chair sets, laundry hampers, toy chests, and bookcases, Gift Marks wide variety of products will certainly match any childs room and imagination! Some of their popular lines are Kids Korner and wicker way collections.
Specifications- Color: Pink
- Dimension: 14 x 16.5 x 22.5 in.
- Weight: 25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADLMIRED BY NATURE Admired by Nature ABN5P022-NTRL-R Artificial Frosted Ruscus Plant with Ceramic Pot - Green (ABN5P022-NTRL-R)
- R & R TEXTILE Wash Cloth, 12x12 In, Beige, PK12 (X03110)
- GROEN Hot Surface Igniter, 4" L, 120V (143559)
- BANKERS BOX Cardboard Magazine File, 4 1/4 x 11 3/8 x 12 7/8, Assorted, PK6 (3381901)
- GIFT MARK Gift Mark T3072GY Mid-Century Modern Round Kids Table with Gray Two Chairs - 12.5 x 12.5 x 22.5 in. (T3072GY)
- GIFT MARK Gift Mark 3072GY Mid-Century Modern Kids Chair; Grey - 12.5 x 12.5 x 22.5 in. - Set of 2 (3072GY)
- FLASH FURNITURE Square Folding Table, 24" X 24" X 20.25", Vinyl Top, Blue (JB-10-CARD-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Yellow (XU-A3072-REC-YEL-T-A-GG)
- FLASH FURNITURE Round Activity Table, 33 X 33 X 23.75, Plastic, Steel Top, Red (YU-YCX-007-2-ROUND-TBL-RED-GG)
- FLASH FURNITURE Kidney 35 X 65 X 23.75, Plastic, Steel Top, Brown (YU-YCX-0043-2-MOON-TBL-NAT-E-GG)
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Green (YU-YCX-0013-2-RECT-TBL-GREEN-E-GG)
- Gift Mark Activity & Classroom Tables