Shop All Shower & Bathtub Parts
Gibson
Escutcheon, Metal, Plastic
Mfr # T2901
Zoro # G3316058
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Trim Parts
- For Use With Tub/Shower
- Finish Chrome
- Material of Construction Metal, Plastic
- For Use With Mfr. Model Number 2510, 2520, 2570, 2580, 2590, 62300, 62320, 62370, 62380, 62390
Product Information
- Brand Gibson
- MFR # T2901
- Zoro # G3316058
- UPC # 026508272121
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Manufacturers Warranty Length | 5 yr |
Trim Plate Width | 7 in |
Trim Plate Height | 7 in |
Description
Escutcheon, ADA Compliance Yes, Faucet Handle Type Lever, For Use With Gibson Posi-Temp Bathtub and Shower Faucets, Ligature Resistant No, Number of Handles 1, Moen, Trim Finish Chrome, Trim Plate Height 7 in, Trim Plate Material Brass, Trim Plate Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE432)
- HYDRA-ZORB Insulation Clamp, 1/2" OD x 1/2" Wall, 7-Series for Elastomeric (724050)
- B & K Valve Gas Ball 1/2Ips Aga (110-523HC)
- RHEEM Ignitor, Hot Surface (SP10972)
- GROHE Universal Thermostatic Compact Cartridge (47439000)
- GROHE Thermo Element (47050000)
- SPEAKMAN Sentinel Mark II S-1498-LH Exposed Shower (S-1498-LH)
- ZORO SELECT Four Grip Style Shower Handle, 2-1/2" L (30278)
- AMERICAN BUILT PRO Shower Base Protector, Multifit 60 in x 36 in HIPS Plastic wfoam bottom, 50PK, fits 9 sizes (SBP-6036MF)
- DELTA Contemporary Two Handle Monitor(R) 14 Series Valve Trim with 3-Setting Integrated Diverter (T24859-SS)
- KOHLER Parallel Rite-Temp Shower Valve Trim (TS23501-4-CP)
- Gibson Shower & Bathtub Parts