Shop All Mailboxes
Gibraltar Mailboxes
Gibraltar Mailboxes Parson PL10W0201 Rural Mailbox, 875 cu-in Capacity, Plastic
Mfr # PL10W0201
Zoro # G204256422
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gibraltar Mailboxes
- MFR # PL10W0201
- Zoro # G204256422
- UPC # 46462004576
- Country of Origin United States
- Category Mailboxes
Description
Sleek styling and a smooth, modern look are the hallmarks of the Parsons mailbox. This attractive mailbox is assured never to rust because it is made from polypropylene plastic, while an ultraviolet inhibitor provides protection from weathering. Homeowners have a choice of black or white color options. The medium-sized Parsons mailbox has the ability to hold a standard amount of mail, along with padded envelopes, magazines and small boxes. It comes fully assembled for quick and easy installation.
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 5", Kraft, 25/Bundle (55VG61)
- SAUNDERS MFG Saunders Redi-Rite Aluminum Storage Clipboard, 8-1/2" x 12", Silver (11017)
- ELECTRIDUCT Solid Wall Wire Duct- 3" x 3" x 5ft- Full Case- 12pcs- White (WD-ED-SW-3300-CASE-WT)
- MEAD Press-It Seal-It® Envelopes, 9in x 12in, PK60 (76080)
- GIBRALTAR MAILBOXES MAILBOX PLSTC MOCHA 54 in.H (GHC40MAM)
- GIBRALTAR MAILBOXES Gibraltar Mailboxes Patriot GMB505B01 Rural Mailbox, 1000 cu-in Capacity, Plastic (GMB505B01)
- GIBRALTAR MAILBOXES WP000W01 Mailbox Post, 227 in L, 6 in W, 57 in H, PVC (WP000WAM)
- GIBRALTAR MAILBOXES Gibraltar Mailboxes Edwards EM160VB0 Mailbox, 1475 cu-in Capacity, Steel, Powder-Coated (EM160VB0)
- GIBRALTAR MAILBOXES Gibraltar Mailboxes Townhouse THVKB001 Mailbox, 260 cu-in Capacity, Steel, Powder-Coated (THVKB001)
- GIBRALTAR MAILBOXES Outback Double Door Mail (OM160B01)
- MAYNE Dover Mail Post - Black (5810-B)
- Gibraltar Mailboxes Mailboxes