Shop All Door Wedges
Giant Foot
Door Wedge XL, Thermo Plastic, Orange, 2"H x 3-1/2"W
Mfr # 29965
Zoro # G3854566
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermo Plastic Elastomer Santoprene
- Color Orange
- Length 6 3/4 in
- Height 2 in
- Width 3 1/2 in
Product Information
- Brand Giant Foot
- MFR # 29965
- Zoro # G3854566
- UPC # 034238299653
- Country of Origin United States
- Category Door Wedges
Dimensions
Length | 6 3/4 in |
Height | 2 in |
Width | 3 1/2 in |
Details
Item | Door Wedge XL |
Material | Thermo Plastic Elastomer Santoprene |
Color | Orange |
Description
Door Wedge XL, Orange, Length 6 3/4 in, Width 3 1/2 in, Height 2 in, Material Thermo Plastic Elastomer Santoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Z61-32 32" J Hook Zinc (Z61-32)
- MASTER LOCK 1-1/2" Stl Secu Padlock (22KA-336)
- MAG-MATE Flexible Magnet Material 0.120"th x 3"W (MRN120X0300X100)
- PRIME-LINE Black Vinyl, Spline Channel Pull Tabs 100 Pack (PL 14622)
- GIANT FOOT Door Wedge XL, Thermo Plastic, Brown, 2"H x 3-1/2"W (29964)
- GIANT FOOT Doorstop, w/Magnetic Attachment, 3-1/2"x6-3/4"x2", Yellow (MAS00967)
- GIANT FOOT Doorstop, 3-1/2"x6-3/4"x2", Safety Orange (MAS00965)
- GIANT FOOT Doorstop, 3-1/2"x6-3/4"x2", Safety Yellow (MAS00966)
- GIANT FOOT Doorstop, 3-1/2"x6-3/4"x2", Brown (MAS00964)
- GIANT FOOT Door Wedge XL, Thermo Plastic, Yellow, 2"H x 3-1/2"W (29966)
- MASTER CASTER Giant Doorstop, Nonslip Rubber, Brown (00964)
- Giant Foot Door Accessories