Shop All Identification Labels
Ghs Safety
Safety Label, 2 in. W x 2 in. H, PK500, GHS1303
Mfr # GHS1303
Zoro # G5270325
product price: $33.75
/pk 500, $0.07/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Gloss Paper
- Width 2 in
- Height 2 in
- Standards 29 CFR 1910.1200
Product Information
- Brand Ghs Safety
- MFR # GHS1303
- Zoro # G5270325
- Country of Origin Canada
- Category Identification Labels
Dimensions
Width | 2 in |
Height | 2 in |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Peel and Stick Adhesive, Background Color Red, White, Hazard Communication Standard GHS, Height 2 in, Kit Contents Not Applicable, Language No Text, Material Gloss Paper, Material Properties Not Applicable, Mounting Type Adhesive, Preprinted Images Flame Over Circle Pictogram, Preprinted Text Not Applicable, Product Type GHS Label, Standards 29 CFR 1910.1200, Thickness 0.0035 in, Width 2 in, Write on Surface No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Write-On Maximum Occupancy Sign, 14" W x 10" H, English, Polystyrene (ADN837P1014)
- SIGNMISSION ANSI, Laser Radiation Do Not Stare Into Beam Class 2 Laser, 5in X 3.5in Decal, 10PK, 19775-10PK (OS-CS-D-35-L-19775-10PK)
- CLEMCO Blast Suit, 2XL (22917)
- NMC Caution Oxygen Sign, C575RB (C575RB)
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1306 (GHS1306)
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1309 (GHS1309)
- GHS SAFETY Pictogram, Black/Red, Self Adhesive Vinyl, GHS1273 (GHS1273)
- GHS SAFETY Pictogram Label, Health Hazard, PK500 (GHS1262)
- GHS SAFETY Pictogram Label, Exclamation Mark, PK500 (GHS1263)
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1310 (GHS1310)
- NMC Texas Open Carry Handgun Law (M461V)
- Ghs Safety Safety Labels