Shop All Identification Labels
Ghs Safety
Pictogram Label, Skull, PK500
Mfr # GHS1264
Zoro # G4927167
product price: $41.49
/pk 500, $0.08/ea
$41.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Width 4 in
- Height 4 in
- Standards HazCom 2012 (GHS)
- Language No Text
Product Information
- Brand Ghs Safety
- MFR # GHS1264
- Zoro # G4927167
- UPC # 057003452015
- Country of Origin Canada
- Category Identification Labels
Dimensions
Width | 4 in |
Height | 4 in |
Details
Item | Label |
Material | Paper |
Standards | HazCom 2012 (GHS) |
Language | No Text |
Shape | Square |
Color | Black/Red |
Legend | Skull and Crossbones (Picto) |
Legend/Background Color | Black/Red, White |
Write on Surface | No |
Self-Adhesive | Yes |
Hazard Communication Standard | GHS |
Includes | 500 Labels Per Roll |
Adhesive | Adhesive |
Thickness | 0.0035 in |
Product Type | GHS Label |
Adhesive Properties | Peel and Stick Adhesive |
Number of Labels | 500 |
Preprinted Images | Skull & Crossbones Pictogram |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Peel and Stick Adhesive, Hazard Communication Standard GHS, Height 4 in, Kit Contents Not Applicable, Language No Text, Material Paper, Material Properties Not Applicable, Mounting Type Adhesive, Preprinted Images Skull & Crossbones Pictogram, Preprinted Text Not Applicable, Product Type GHS Label, Standards HazCom 2012 (GHS), Thickness 0.0035 in, Width 4 in, Write on Surface No, Number of Labels 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2 Women's Western Boot Steel Work Boot, Brown (GY9980)
- ROCKPORT WORKS Boots, Composite Toe, Met Guard, 7-1/2, PR (RK6465)
- BRADY Lockout Padlock, KA, Green, 1-3/4"H, PK6 (123344)
- JUSTRITE Justrite® Manufacturing Metal 2 Gallon Gasoline Container / Gas Can, Type-1 Safety, Red (7120100)
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1308 (GHS1308)
- GHS SAFETY Pictogram, Bk/Red, Self Adhesive Vinyl (GHS1271)
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1303 (GHS1303)
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1305 (GHS1305)
- GHS SAFETY Pictogram, Black/Red, Self Adhesive Vinyl, GHS1274 (GHS1274)
- GHS SAFETY Pictogram Sign, Black/Red, Vinyl (GHS1266)
- BRADY Label, 5in.Hx, 7in.W, Warning Arc Flash, PK5 (145973)
- Ghs Safety Safety Labels