Shop All Identification Labels
Ghs Safety
Pictogram Label, Health Hazard, PK500
Mfr # GHS1262
Zoro # G4926957
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Width 4 in
- Height 4 in
- Standards HazCom 2012 (GHS)
- Language No Text
Product Information
- Brand Ghs Safety
- MFR # GHS1262
- Zoro # G4926957
- Country of Origin Canada
- Category Identification Labels
Dimensions
Width | 4 in |
Height | 4 in |
Details
Item | Label |
Material | Paper |
Standards | HazCom 2012 (GHS) |
Language | No Text |
Shape | Square |
Color | Black/Red |
Legend | Health Hazard (Picto) |
Legend/Background Color | Black/Red, White |
Write on Surface | No |
Hazard Communication Standard | GHS |
Self-Adhesive | Yes |
Adhesive | Adhesive |
Includes | 500 Labels Per Roll |
Thickness | 0.0035 in |
Number of Labels | 500 |
Preprinted Images | Health Hazard Pictogram |
Adhesive Properties | Peel and Stick Adhesive |
Product Type | GHS Label |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Peel and Stick Adhesive, Hazard Communication Standard GHS, Height 4 in, Kit Contents Not Applicable, Language No Text, Material Paper, Material Properties Not Applicable, Mounting Type Adhesive, Preprinted Images Health Hazard Pictogram, Preprinted Text Not Applicable, Product Type GHS Label, Standards HazCom 2012 (GHS), Thickness 0.0035 in, Width 4 in, Write on Surface No, Number of Labels 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, 2XL (61766)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (9CEU6)
- SUPERIOR PARTS 9.5 x 3.5 Inch Brown Cardboard Repair Tag, PK 50 (RP1082)
- MCR SAFETY Leather Gloves, Brown, XL, PK12 (36336KXL)
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1305 (GHS1305)
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1304 (GHS1304)
- GHS SAFETY Pictogram, Black/Red, Self Adhesive Vinyl, GHS1274 (GHS1274)
- GHS SAFETY Pictogram Label, Exclamation Mark, PK500 (GHS1263)
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1307 (GHS1307)
- GHS SAFETY Pictogram, Bk/Red, Self Adhesive Vinyl (GHS1271)
- TABBIES Label, Insurance, 3X1 Pk (TAB06420)
- Ghs Safety Identification Labels