Shop All Equipment & Container Labels
Ghs Safety
Label, Health Hazard, Gloss Paper, PK1820
Mfr # GHS1230
Zoro # G4061154
product price: $35.15
/pk 1820, $0.02/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Instruction
- Language English
- Legend Health Hazard
- Material Paper
- Legend/Background Color Black, Red, White
Product Information
- Brand Ghs Safety
- MFR # GHS1230
- Zoro # G4061154
- Country of Origin Canada
- Category Equipment & Container Labels
Dimensions
Height | 1/2 in |
Width | 1/2 in |
Details
Subject Matter | Instruction |
Item | Label |
Language | English |
Legend | Health Hazard |
Material | Paper |
Legend/Background Color | Black, Red, White |
Standards | Globally Harmonized System |
Hazard Communication Standard | GHS |
Product Type | GHS Label |
Adhesive | Adhesive |
Adhesive Properties | Permanent Adhesive |
Thickness | 0.0035 in |
Preprinted Images | Health Hazard Pictogram |
Preprinted Text | Health Hazard |
Number of Labels | 1,820 |
Color | Black, Red & White |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Hazard Communication Standard GHS, Height 1/2 in, Kit Contents Not Applicable, Language English, Material Paper, Material Properties Not Applicable, Mounting Type Adhesive, Preprinted Images Health Hazard Pictogram, Preprinted Text Health Hazard, Product Type GHS Label, Standards Globally Harmonized System, Thickness 0.0035 in, Width 1/2 in, Number of Labels 1,820, Package Quantity 1820
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, Yellow/Red, 300ft x 1-3/8In (SYR-200)
- ZING Fuse Holder Lockout, 1/2" L, 1-1/2" W (7692)
- WHEELOCK Strobe, 12/24VDC, White, 5-15/64 in. H (CN121086)
- DANNER Size 11 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-11D)
- GHS SAFETY Label, Exploding Bomb, Gloss Paper, PK1120 (GHS1210)
- GHS SAFETY Label, Environment, Gloss Paper, PK1820 (GHS1233)
- GHS SAFETY Label, Gloss, Flame Over Circle, PK1120 (GHS1208)
- GHS SAFETY Label, Gloss, Skull and Crossbones, PK1120 (GHS1215)
- GHS SAFETY Label, Flame Over Circle, Gloss, PK1820 (GHS1225)
- GHS SAFETY Label, Gloss Paper, Corrosion, PK1120 (GHS1211)
- ACCUFORM Label, 7x10, Warning Arc Flash and, LELC321 (LELC321)
- Ghs Safety Safety Labels