Shop All Equipment & Container Labels
Ghs Safety
Label, Gloss Paper, Full Body Suit, PK1120
Mfr # GHS1220
Zoro # G3923814
product price: $18.99
/pk 1120, $0.02/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Personal Protection
- Language English
- Legend Full Body Suit
- Material Paper
- Legend/Background Color Black, White
Product Information
- Brand Ghs Safety
- MFR # GHS1220
- Zoro # G3923814
- Country of Origin Canada
- Category Equipment & Container Labels
Dimensions
Height | 1 in dia |
Width | 1 in dia |
Details
Subject Matter | Personal Protection |
Item | Label |
Language | English |
Legend | Full Body Suit |
Material | Paper |
Legend/Background Color | Black, White |
Standards | Globally Harmonized System |
Hazard Communication Standard | GHS |
Product Type | GHS Label |
Adhesive Properties | Permanent Adhesive |
Preprinted Images | Fully Body Suit Pictogram |
Adhesive | Adhesive |
Number of Labels | 1,120 |
Thickness | 0.0035 in |
Preprinted Text | Full Body Suit |
Color | Black & White |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Hazard Communication Standard GHS, Height 1 in, Kit Contents Not Applicable, Language English, Material Paper, Material Properties Not Applicable, Mounting Type Adhesive, Preprinted Images Fully Body Suit Pictogram, Preprinted Text Full Body Suit, Product Type GHS Label, Standards Globally Harmonized System, Thickness 0.0035 in, Width 1 in, Number of Labels 1,120, Package Quantity 1120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Machinist Glove, HPPE Glass, A4, M, PR (3734M)
- PROFLEX BY ERGODYNE Mechanics Gloves, S, Gray (720)
- SUPER ANCHOR SAFETY 25ft. Value 5/8" 3-Strand Lifeline w/Snaphook. Retail Box (4020-25)
- ULTRATECH Tarp Cover, Black, 24" L (8306)
- GHS SAFETY Label, Corrosion, Gloss Paper, PK1820 (GHS1228)
- GHS SAFETY Label, Exclamation Mark, Gloss, PK1120 (GHS1214)
- GHS SAFETY Label, Gloss Paper, Gas Cylinder, PK1120 (GHS1209)
- GHS SAFETY Label, Flame Over Circle, Gloss, PK1820 (GHS1225)
- GHS SAFETY Label, Environment, Gloss Paper, PK1820 (GHS1233)
- GHS SAFETY Label, Gas Cylinder, Gloss Paper, PK1820 (GHS1226)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Brs, PK25, 66063 (66063)
- Ghs Safety Equipment & Container Labels