Shop All Equipment & Container Labels
Ghs Safety
Label, Gas Cylinder, Gloss Paper, PK1820
Mfr # GHS1226
Zoro # G3960494
product price: $13.89
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Instruction
- Language English
- Legend Gas Cylinder
- Material Paper
- Legend/Background Color Black, Red, White
Product Information
- Brand Ghs Safety
- MFR # GHS1226
- Zoro # G3960494
- Country of Origin Canada
- Category Equipment & Container Labels
Dimensions
Height | 1/2 in |
Width | 1/2 in |
Details
Subject Matter | Instruction |
Item | Label |
Language | English |
Legend | Gas Cylinder |
Material | Paper |
Legend/Background Color | Black, Red, White |
Standards | Globally Harmonized System |
Hazard Communication Standard | GHS |
Adhesive | Adhesive |
Thickness | 0.0035 in |
Adhesive Properties | Permanent Adhesive |
Preprinted Images | Gas Cylinder Pictogram |
Number of Labels | 1,820 |
Product Type | GHS Label |
Preprinted Text | Gas Cylinder |
Color | Black, Red & White |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Hazard Communication Standard GHS, Height 1/2 in, Kit Contents Not Applicable, Language English, Material Paper, Material Properties Not Applicable, Mounting Type Adhesive, Preprinted Images Gas Cylinder Pictogram, Preprinted Text Gas Cylinder, Product Type GHS Label, Standards Globally Harmonized System, Thickness 0.0035 in, Width 1/2 in, Number of Labels 1,820, Package Quantity 1820
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Eyewash Eyewash Tank Stand (REWSTAND)
- CALLOWAY MILLS Natural, Black, 36 W x 72 L (120073672NP)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms, Size XXL, 12PK (GL601DPX2)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, M, PR (0265-M)
- GHS SAFETY Label, Gloss, Skull and Crossbones, PK1120 (GHS1215)
- GHS SAFETY Label, Gloss, Flame Over Circle, PK1120 (GHS1208)
- GHS SAFETY Tag, Synthetic Stock, GHS, PK25 (GHS1043)
- GHS SAFETY Label, Gloss Paper, Gas Cylinder, PK1120 (GHS1209)
- GHS SAFETY Label, Corrosion, Gloss Paper, PK1820 (GHS1228)
- GHS SAFETY Label, Health Hazard, Gloss Paper, PK1820 (GHS1230)
- STRANCO Limited Quantities, 4.5 In, 500 Labels (HMSL-450Y-P500)
- Ghs Safety Equipment & Container Labels