Shop All Equipment & Container Labels
Ghs Safety
Label, Exploding Bomb, Gloss Paper, PK1120
Mfr # GHS1210
Zoro # G3987313
product price: $17.79
/pk 1120, $0.02/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Chemical and Maintenance
- Language English
- Legend Exploding Bomb
- Material Paper
- Legend/Background Color Black, Red, White
Product Information
- Brand Ghs Safety
- MFR # GHS1210
- Zoro # G3987313
- Country of Origin Canada
- Category Equipment & Container Labels
Dimensions
Height | 1 in |
Width | 1 in |
Details
Subject Matter | Chemical and Maintenance |
Item | Label |
Language | English |
Legend | Exploding Bomb |
Material | Paper |
Legend/Background Color | Black, Red, White |
Hazard Communication Standard | GHS |
Standards | Globally Harmonized System |
Product Type | GHS Label |
Preprinted Images | Exploding Bomb Pictogram |
Number of Labels | 1,120 |
Preprinted Text | Exploding Bomb |
Adhesive Properties | Permanent Adhesive |
Adhesive | Adhesive |
Thickness | 0.0035 in |
Color | Black, Red & White |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Hazard Communication Standard GHS, Height 1 in, Kit Contents Not Applicable, Language English, Material Paper, Material Properties Not Applicable, Mounting Type Adhesive, Preprinted Images Exploding Bomb Pictogram, Preprinted Text Exploding Bomb, Product Type GHS Label, Standards Globally Harmonized System, Thickness 0.0035 in, Width 1 in, Number of Labels 1,120, Package Quantity 1120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Protective Sleeve, Knit Cuff Style (31-CDS18TH)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, Red, White (U7-1079-RA_14X10)
- TINGLEY Jacket, Softshell Poly. Breathable, XL (J25013)
- BRADY Lockout Padlock, Nylon, Red, 6 Keys, PK6 (NYL-RED-38PL-KA6PK)
- GHS SAFETY Label, Exclamation Mark, Gloss, PK1820 (GHS1231)
- GHS SAFETY Label, Gloss Paper, Full Body Suit, PK1120 (GHS1220)
- GHS SAFETY Label, Exclamation Mark, Gloss, PK1120 (GHS1214)
- GHS SAFETY Label, Gloss Paper, Corrosion, PK1120 (GHS1211)
- GHS SAFETY Label, Corrosion, Gloss Paper, PK1820 (GHS1228)
- GHS SAFETY Label, Flame, Gloss Paper, PK1820 (GHS1229)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-727-5PK (HWL-535-727-5PK)
- Ghs Safety Equipment & Container Labels