Shop All Safety Training and Reference Materials
This Product is Discontinued
Ghs Safety
GHS Wall Chart, English, Width: 18 in (Discontinued)
Mfr # GHS1028
Zoro # G4636624
This Product is Discontinued
Key Features
- Regulations Covered HazCom 2012 (GHS)
- Language English
- Video Length No Video
- Safety Training and Reference Material Subject Globally Harmonized System
- Safety Training and Reference Material Title GHS Hazcom Training Reference
Product Information
- Brand Ghs Safety
- MFR # GHS1028
- Zoro # G4636624
- UPC # 057003346017
- Country of Origin Canada
- Category Safety Training and Reference Materials
Dimensions
Video Length | No Video |
Width | 18 in |
Depth | 1/8 in |
Height | 24 in |
Details
Item | GHS Wall Chart |
Regulations Covered | HazCom 2012 (GHS) |
Language | English |
Safety Training and Reference Material Subject | Globally Harmonized System |
Safety Training and Reference Material Title | GHS Hazcom Training Reference |
Provides | Reference to Main Parts of Globally Harmonized System |
Standards | HazCom 2012 (GHS) |
Description
GHS Wall Chart, Plastic, Height 24 in, Width 18 in, Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.