Shop All Right-To-Know & SDS Signs
This Product is Discontinued
Ghs Safety
GHS Info Decal, 8 1/2 in Height, 11 in Width (Discontinued)
Mfr # GHS1047
Zoro # G5058715
This Product is Discontinued
Key Features
- Header GHS Information
- Legend Requirements for Supplier LabelsGHS Pictograms & What They Mean
- Width 11 in
- Height 8 1/2 in
- Material vinyl
Product Information
- Brand Ghs Safety
- MFR # GHS1047
- Zoro # G5058715
- Country of Origin Canada
- Category Right-To-Know & SDS Signs
Dimensions
Width | 11 in |
Height | 8 1/2 in |
Details
Item | GHS Info Decal |
Header | GHS Information |
Legend | Requirements for Supplier LabelsGHS Pictograms & What They Mean |
Material | vinyl |
Write on Surface | No |
Legend/Background Color | Black/white |
Legend Style | Symbol and Text |
Language | English |
Description
GHS Info Decal, Requirements for Supplier Labels�GHS Pictograms & What They Mean�, Vinyl, Height 8 1/2 in, Width 11 in, Header GHS Information, Legend Style Symbol and Text, Language English, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.