Shop All Bulletin Boards
Ghent
Time Out Board Magnetic Steel Board 36"H
Mfr # GRPM312T-23
Zoro # G6135285
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Height 24"
- Board Color White/Gray
- Frame Color Silver
- Frame Material Aluminum
Product Information
- Brand Ghent
- MFR # GRPM312T-23
- Zoro # G6135285
- UPC # 014935007256
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 36" |
Height | 24" |
Depth | 1.9" |
Dry Erase Width | 36 in |
Dry Erase Height | 24 in |
Details
Board Color | White/Gray |
Frame Color | Silver |
Frame Material | Aluminum |
Mounting/Mobility Type | Wall Mounted |
Item | Time Out Board |
Dry Erase Product Grouping | Time Out Board |
Board Properties | Magnetic |
Dry Erase Surface Type | Steel |
Dry Erase Surface Finish | Matte |
Board Frame Material | Aluminum |
Features | Stain Resistant, Accessory Tray, Ghost Resistant, Fade Resistant |
Description
Time Out Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Steel, Dry Erase Height 24 in, Dry Erase Width 36 in, Dry Erase Surface Finish Matte, Board Frame Material Aluminum, Frame Color Silver, Board Color White/Gray, Time Out Board
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT FLAGS, POST-IT, 1"", 100CT, YW PK (MMM680YW2)
- EXPO Dry Erase Marker Set, Chisel Tip, Assorted Colors Low Odor (80556)
- BOWMAN DISPENSERS Bag Dispenser Double, 7-7/64 in. H (BG002-0512)
- ZORO SELECT Literature Mailers, 9" x 7 1/2" x 3", White, 50/Bundle (55VK40)
- GHENT Ghent 24" Hold-Up Display Rail - 6 Pack (H24-6)
- GHENT Rubber Bulletin Board 48-1/2"x96.5", Oak Frame (WTR48-TN)
- GHENT Fabric Bulletin Board 36"H Beige (TF34-90)
- GHENT Fabric Bulletin Board 36"x46.5", Black (TF34-95)
- GHENT Cork Bulletin Board 72x48", Wood Frame (WK46)
- GHENT 1/8"Cork Roll 4 ft. x 36 ft. Bulletin Board (18RK436)
- LORELL Do-it-Yourself Frameless Corkboard (LLR18325)
- Ghent Bulletin Boards