Shop All Bulletin Boards
Ghent
Rubber Bulletin Board 48-1/2" x 60-1/2, Black
Mfr # ATR45-BK
Zoro # G0694438
original price:
$309.46
17% off
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$255.99
Free 30-Day Returns
Key Features
- Width 60 1/2 in
- Height 48 1/2 in
- Board Material Recycled Rubber
- Frame Color Silver
- Frame Material Aluminum
Product Information
- Brand Ghent
- MFR # ATR45-BK
- Zoro # G0694438
- UPC # 014935077051
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 60 1/2 in |
Height | 48 1/2 in |
Details
Board Material | Recycled Rubber |
Board Color | Black |
Frame Color | Silver |
Frame Material | Aluminum |
Board Frame Material | Aluminum |
Item | Bulletin Board |
For Use | Indoors |
Mounting/Mobility Type | Wall Mounted |
Board Style | Push-Pin |
Description
Bulletin Board, Board Material Recycled Rubber, Board Color Black, Board Frame Material Aluminum, Width 60 1/2 in, Height 48 1/2 in, Frame Color Silver, For Use Indoors, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 22" x 22" x 12", Kraft, 10/Bundle (55VM38)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 4", 2 mil, Clear, Pk1000 (MGRL2P0408)
- BRADY Printer Case (M211-HC)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 12", Kraft, 25/Bundle (11A712)
- GHENT Bulletin Board, Recycled Rbbr, Cnf, Indoors (ATR45-CF)
- GHENT Vinyl Bulletin Board 36"W x 24"H, Ivory (1623-185)
- GHENT Display Rail 72"W x 1"H, Natural (MR6-6)
- GHENT 1/4" Cork Roll 4x8 ft. (14RK48)
- GHENT Rubber Bulletin Board 36"H x 48"W (ATR34-BK)
- GHENT Cork Bulletin Board 18"H x 24"W (1318-1)
- QUARTET Cork Bulletin Board 36"H x60"W (2305B)
- Ghent Bulletin Boards