Shop All Enclosed Boards
Ghent
Message Center 48"H x 96"W, Silver
Mfr # PA34896VX-193
Zoro # G3728457
product price: $1,120.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,120.99
Free 30-Day Returns
Key Features
- Width 96 in
- Board Style Push-Pin
- Height 48 in
- Board Material Vinyl
- Board Frame Material Aluminum
Product Information
- Brand Ghent
- MFR # PA34896VX-193
- Zoro # G3728457
- UPC # 014935517168
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 96 in |
Height | 48 in |
Details
Enclosed Bulletin Board Item | Outdoor Enclosed Bulletin Board |
Board Style | Push-Pin |
Board Material | Vinyl |
Board Color | Silver |
Board Frame Material | Aluminum |
Frame Color | Silver |
Mounting/Mobility Type | Wall Mounted |
Number of Doors | 3 |
Item | Message Center |
Door Material | Hinged |
Door Type | Hinged |
Includes | (2) Keys, Locks |
Description
Message Center, Push-Pin, Board Material Vinyl, Width 96 in, Height 48 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Silver, Number of Doors 3, Door Type Hinged, Includes (2) Keys, Locks, Mounting/Mobility Type Wall Mounted, Door Material Hinged, Outdoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Digital Compact Bench Scale 70 lb./35kg Capacity (R71MD35)
- LORELL Tackboard, for 72"Hutch, 69"x3/4"x16-1/2", Black (LLR69914)
- HP Ink Cartridge, Black (CZ133A)
- VARATHANE 1.3Oz Stain Markers 6PK (347840)
- GHENT Enclosed Cork Bulletin Board 60x48", 2 Door (PA24860K)
- GHENT Enclosed Cork Bulletin Board 36" x 24", 1 Door (PA13624K)
- GHENT Rubber Enclosed Bulletin Board 36" x 48" (PA23648TR-CF)
- GHENT 3-Door Enclosed Whiteboard 48"x96", Aluminum Frame, Satin (PA34896M-M1)
- GHENT Enclosed Vinyl Bulletin Board 36x60", Satin (PA23660VX-193)
- GHENT Enclosed Fabric Bulletin Board 36x60", 2 Door (OVG4-F91)
- GHENT Enclosed Outdoor Bulletin Board 72x36", Vinyl (PA33672VX-181)
- Ghent Enclosed Boards