Shop All Dry Erase Board Accessories
Ghent
Magnetic Glass Markerboard Magnets, PK6
Mfr # HMYREMAG6
Zoro # G9554562
product price: $59.49
/pk 6, $9.92/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 1 13/64 in
- Color Black
- Width 1 13/64 in
- Depth 15/32 in
Product Information
- Brand Ghent
- MFR # HMYREMAG6
- Zoro # G9554562
- Country of Origin China
- Category Dry Erase Board Accessories
Dimensions
Height | 1 13/64 in |
Width | 1 13/64 in |
Depth | 15/32 in |
Details
Item | Magnetic Glass Markerboard Magnets |
Material | Plastic |
Color | Black |
Description
Magnetic Glass Markerboard Magnets, Material Plastic, Color Black, Height 1 13/64 in, Width 1 13/64 in, Depth 15/32 in, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS Tug-Tight Seal, 12", Green, 40 Lb, PK1000 (32011121-02)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk1000 (5CPA9)
- KLEIN TOOLS Bent Trimmer w/Large Ring, Coated Handles, 10-Inch (G210LRBLU)
- SCHOOL SMART Adhesive Backed Magnetic Rubber Strip, 1/2 Inch x 10 Feet (084870)
- GHENT Display Rail, 24", L (H24-SS)
- GHENT Maprail Flag Holder, 1" (FH1)
- GHENT Display Rail, 60", L (H60-SS)
- GHENT 36"L Display Rail (H36-SS)
- GHENT Display Rail, Cork, 72 in. W x 2 in. H (MRH6-1)
- GHENT Display Rail, 48"W, 1-1/2"H, PK6 (H48-6)
- C-LINE PRODUCTS 8-1/2" x 11" Dry Erase Sheets, Pk25 (57911)
- Ghent Dry Erase Board Accessories