Shop All Dry Erase Boards
Ghent
Glass Whiteboard 24" x 36"Magnetic, Wall Mounted
Mfr # ARIASM23WH
Zoro # G6135748
product price: $438.00
/ea
Free Shipping & Returns
$438.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Surface Type Glass
- Mounting/Mobility Type Wall Mounted
- Dry Erase Surface Finish Gloss
Product Information
- Brand Ghent
- MFR # ARIASM23WH
- Zoro # G6135748
- UPC # 014935008253
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 24 in |
Dry Erase Width | 36 in |
Adjustable Height Range | Not Adjustable |
Depth | 9/32 in |
Height | 24" |
Width | 36" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Glass |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | No Frame |
Includes | (4) Rare Earth Magnets, Aluminum Cleat, Eraser, Magnetic Accessory Storage, Magnetic Markers, Steel Support Bar |
Corner Shape | Square |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 24 in, Dry Erase Width 36 in, Depth 9/32 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material No Frame, Dry Erase Surface Type Glass, Corner Shape Square, Includes (4) Rare Earth Magnets, Aluminum Cleat, Eraser, Magnetic Accessory Storage, Magnetic Markers, Steel Support Bar
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Liquid Pen Style Highlighters, Chisel Tip, Fluorescent Green, PK12 (1754468)
- UNIVERSAL Rubberbands, Size 64, 1/4 lb., PK80 (UNV00464)
- TOSHIBA TOSHIBA COMP. E-STUDIO 206L 256/356/456/506 (T4590)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 1/4" x 50ft- Black (WL-ED-NY-025-50)
- GHENT Glass Whiteboard 48" x 96"Magnetic, Wall Mounted (ARIASM48WH)
- GHENT Glass Whiteboard 72" x 48"Magnetic, Wall Mounted (ARIASM64WH)
- GHENT 18"x24" Plastic Whiteboard, Gloss (M2-18-1)
- GHENT 78-1/4"x77" Plastic Reversible Whiteboard, Mobile/Casters (ARMM46)
- GHENT 48"x96" Magnetic Glass Dry Erase Board, Wall Mounted, White (HMYSM48WH)
- GHENT 36"x48" Magnetic Glass Dry Erase Board, Peach (HMYSM34PH)
- MOORECO 24"x36" Magnetic Porcelain Whiteboard, Gloss (E2H2AB)
- Ghent Dry Erase Boards