Shop All Enclosed Boards
Ghent
Enclosed Rubber Bulletin Board 36"x48", 2 Hinged Door, Black
Mfr # PA23648TR-BK
Zoro # G7191107
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Board Style Push-Pin
- Height 36 in
- Board Material Recycled Rubber
- Board Frame Material Aluminum
Product Information
- Brand Ghent
- MFR # PA23648TR-BK
- Zoro # G7191107
- UPC # 014935280048
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 48 in |
Height | 36 in |
Details
Enclosed Bulletin Board Item | Indoor Enclosed Bulletin Board |
Board Style | Push-Pin |
Board Material | Recycled Rubber |
Board Color | Black |
Board Frame Material | Aluminum |
Frame Color | Silver |
Mounting/Mobility Type | Wall Mounted |
Frame Material | Aluminum |
Number of Doors | 2 |
Item | Enclosed Bulletin Board |
For Use | Indoor |
Door Material | Acrylic |
Enclosed Bulletin Board Sub-Category | Indoor Enclosed Bulletin Board |
Includes | (2) Keys, Locks |
Door Type | Hinged |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Recycled Rubber, Width 48 in, Height 36 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Black, Number of Doors 2, Door Type Hinged, Includes (2) Keys, Locks, Mounting/Mobility Type Wall Mounted, Door Material Acrylic, Indoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Stick Roller Ball Pen, Fine 0.7mm, Passion Pink Ink, Gray Barrel, PK12 (60384)
- NATIONAL MFG/SPECTRUM BRANDS HHI Sliding Clamp Organizer (N112-082)
- BANKERS BOX Storage File Box, White, PK4 (FEL0001103)
- CHARLES LEONARD Translucent Pencil Boxes, Assorted Colors, PK12 (76305)
- GHENT Rubber Enclosed Bulletin Board 36" x 48" (PA23648TR-CF)
- GHENT Enclosed Rubber Bulletin Board 48"x72", 3 Door (PA34872TR-BK)
- GHENT 1-Door Enclosed Whiteboard 36"x24", Wood Frame, Walnut (PN13624M-M1)
- GHENT Enclosed Cork Bulletin Board 96x48", 3 Door (PA34896K)
- GHENT Enclosed Fabric Bulletin Board 36x60", 2 Door (OVG4-F91)
- GHENT Enclosed Outdoor Bulletin Board 48"x36", Tack (PA23648VX-181)
- GHENT Ghent VisuALL Conference Cabinet, 36"W x 24"H, Tack Surface/Whiteboard Combo, Gray (41302)
- Ghent Enclosed Boards