Shop All Enclosed Boards
Ghent
Enclosed Outdoor Bulletin Board 60x48", Vinyl
Mfr # PA24860VX-181
Zoro # G7484766
product price: $734.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$734.99
Free 30-Day Returns
Key Features
- Width 60 in
- Height 48 in
- Board Material Vinyl
- Board Color Caramel
- Frame Color Silver
Product Information
- Brand Ghent
- MFR # PA24860VX-181
- Zoro # G7484766
- UPC # 014935516802
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 60 in |
Height | 48 in |
Details
Board Material | Vinyl |
Board Color | Caramel |
Frame Color | Silver |
Frame Material | Aluminum |
Number of Doors | 2 |
Mounting/Mobility Type | Wall Mounted |
Includes | (2) Keys, Locks |
Enclosed Bulletin Board Item | Outdoor Enclosed Bulletin Board |
Enclosed Bulletin Board Sub-Category | Outdoor Enclosed Bulletin Board |
Board Frame Material | Aluminum |
Item | Enclosed Bulletin Board |
Door Material | Acrylic |
For Use | Outdoor |
Board Style | Push-Pin |
Door Type | Hinged |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Vinyl, Width 60 in, Height 48 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Caramel, Number of Doors 2, Door Type Hinged, Includes (2) Keys, Locks, Mounting/Mobility Type Wall Mounted, Door Material Acrylic, Outdoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES STEM Explorers Brainometry (9306)
- UNIVERSAL OFFICE PRODUCTS Universal Office Products UNV21123 200 Box Standard Sheet Protector; Economy - Clear (21123)
- PILOT Pen, Gel, Frixion, Erase, 0.7, Rd, PK12 (31552BX)
- AT-A-GLANCE 3-1/2x6 Daily Desk Calendar Refill, White (AAGS17050)
- GHENT Enclosed Vinyl Bulletin Board 36x60", Satin (PA23660VX-193)
- GHENT Enclosed Outdoor Bulletin Board 72x48", Vinyl (PA34872VX-181)
- GHENT Enclosed Cork Bulletin Board 36" x 24", 1 Door (PA13624K)
- GHENT Enclosed Cork Bulletin Board 60x36", 2 Door (PA23660K)
- GHENT Enclosed Fabric Bulletin Board 36x30", 1 Door (PA13630F-91)
- GHENT 3-Door Enclosed Whiteboard 36"x72", Aluminum Frame, Satin (PA33672M-M1)
- GHENT Enclosed Rubber Bulletin Board 36"x72", 3 Door (PA33672TR-TN)
- Ghent Enclosed Boards