Shop All Enclosed Boards
Ghent
Enclosed Outdoor Bulletin Board 48"x36", Tack
Mfr # PA23648VX-181
Zoro # G7467957
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Height 36 in
- Board Material Vinyl
- Board Color Caramel
- Frame Color Silver
Product Information
- Brand Ghent
- MFR # PA23648VX-181
- Zoro # G7467957
- UPC # 014935516604
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 48 in |
Height | 36 in |
Details
Board Material | Vinyl |
Board Color | Caramel |
Frame Color | Silver |
Frame Material | Aluminum |
Door Material | Acrylic |
For Use | Outdoor |
Number of Doors | 2 |
Board Frame Material | Aluminum |
Mounting/Mobility Type | Wall Mounted |
Includes | (2) Keys, Locks |
Enclosed Bulletin Board Sub-Category | Outdoor Enclosed Bulletin Board |
Board Style | Push-Pin |
Item | Enclosed Bulletin Board |
Door Type | Hinged |
Enclosed Bulletin Board Item | Outdoor Enclosed Bulletin Board |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Vinyl, Width 48 in, Height 36 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Caramel, Number of Doors 2, Door Type Hinged, Includes (2) Keys, Locks, Mounting/Mobility Type Wall Mounted, Door Material Acrylic, Outdoor Enclosed Bulletin Board
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARK-A-LOT Large Desk-Style Permanent Marker, Chisel Tip, Blue (7170908886)
- SCHOOL SMART BOX PENCIL - CLEAR EACH (61926S12C)
- UNI-BALL Mechanical Pencils, w/Lead/Erasers, 0.7mm, 2Pencils/PK, MI PK (UBC90192)
- OXFORD Two Pocket Folder, Leather, Teal, PK25 (57555)
- GHENT Enclosed Outdoor Bulletin Board 72x36", Vinyl (PA33672VX-181)
- GHENT Enclosed Rubber Bulletin Board 36"x36", 1 Door (PA13636TR-BK)
- GHENT Enclosed Cork Bulletin Board 60x48", 2 Door (PA24860K)
- GHENT 1-Door Enclosed Whiteboard 36"x24", Wood Frame, Walnut (PN13624M-M1)
- GHENT Enclosed Outdoor Bulletin Board 24x36", Tack (PA13624VX-181)
- GHENT Enclosed Fabric Bulletin Board 36x30", 1 Door (PA13630F-91)
- QUARTET Enclosed Outdoor Bulletin Board 24 x 36", 1 Door (2121GGS)
- Ghent Enclosed Boards