Shop All Enclosed Boards
Ghent
Enclosed Outdoor Bulletin Board 24x36", Tack
Mfr # PA13624VX-181
Zoro # G6594664
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24 in
- Height 36 in
- Board Style Push-Pin
- Board Material Vinyl
- Board Color Caramel
Product Information
- Brand Ghent
- MFR # PA13624VX-181
- Zoro # G6594664
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 24 in |
Height | 36 in |
Depth | 2.3" |
Details
Enclosed Bulletin Board Item | Outdoor Enclosed Bulletin Board |
Board Style | Push-Pin |
Board Material | Vinyl |
Board Color | Caramel |
Board Frame Material | Aluminum |
Frame Color | Silver |
Mounting/Mobility Type | Wall Mounted |
Frame Material | Aluminum |
Number of Doors | 1 |
Item | Enclosed Bulletin Board |
Includes | (2) Keys, Locks |
Door Material | Acrylic |
Door Type | Hinged |
Enclosed Bulletin Board Sub-Category | Outdoor Enclosed Bulletin Board |
For Use | Outdoor |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Vinyl, Width 24 in, Height 36 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Caramel, Number of Doors 1, Door Type Hinged, Includes (2) Keys, Locks, Mounting/Mobility Type Wall Mounted, Door Material Acrylic, Outdoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Peel Off China Marker, 3/16" Diameter, 12/DZ, Red PK (SAN2059)
- ZORO SELECT Tag Protector, 6-7/8"H x 3-1/8"W, PK100 (45TU91)
- GUARDAIR Exhaust Assembly, Extra Silent (N710)
- DOME PUBLISHING Dome® Home Budget Book, 10-1/2" x 7-3/8", Teal Cover (840)
- GHENT Enclosed Outdoor Bulletin Board 72x36", Vinyl (PA33672VX-181)
- GHENT Enclosed Cork Bulletin Board 96x48", 3 Door (PA34896K)
- GHENT Enclosed Vinyl Bulletin Board 36x30", Satin (PA13630VX-193)
- GHENT Enclosed Outdoor Bulletin Board 36x36", Tack (PA13636VX-181)
- GHENT Enclosed Fabric Bulletin Board 36x30", 1 Door (PA13630F-91)
- GHENT Enclosed Rubber Bulletin Board 36"x48", 2 Hinged Door, Black (PA23648TR-BK)
- MOORECO Enclosed Bulletin Board, Coffee, 2 Door (94PCC-I)
- Ghent Enclosed Boards