Shop All Bulletin Boards
Ghent
Enclosed Fabric Bulletin Board 34"x47"
Mfr # OVG2-F91
Zoro # G7427892
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 46 7/8 in
- Height 33 3/4 in
- Board Material Fabric
- Board Color Gray
- Frame Color Gray
Product Information
- Brand Ghent
- MFR # OVG2-F91
- Zoro # G7427892
- UPC # 014935390105
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 46 7/8 in |
Height | 33 3/4 in |
Details
Board Material | Fabric |
Board Color | Gray |
Frame Color | Gray |
Frame Material | Aluminum |
Door Type | Hinged |
Enclosed Bulletin Board Sub-Category | Indoor Enclosed Bulletin Board |
Board Style | Push-Pin |
For Use | Indoor |
Item | Enclosed Bulletin Board |
Enclosed Bulletin Board Item | Indoor Enclosed Bulletin Board |
Board Frame Material | Aluminum |
Door Material | Acrylic |
Includes | (2) Keys, Locks |
Mounting/Mobility Type | Wall Mounted |
Number of Doors | 2 |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Fabric, Width 46 7/8 in, Height 33 3/4 in, Board Frame Material Aluminum, Frame Color Gray, Board Color Gray, Number of Doors 2, Door Type Hinged, Includes (2) Keys, Locks, Mounting/Mobility Type Wall Mounted, Door Material Acrylic, Indoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 5" x 5" x 4", White, 50/Bundle (M554)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 1/4" x 2 1/8", Fluorescent Red, 1000/Case (G12043C)
- SMEAD Opaque Front Project Jacket 8-1/2 x 11", Assorted Colors, Pk5 (85740)
- UNIVERSAL Award Plaque, 13 1/3" x 11", Mahogany (UNV76825)
- GHENT Cork Bulletin Board 36"H x 48"W (1334-1)
- GHENT Rubber Bulletin Board 48-1/2" x 96-1/2", Confetti (ATR48-CF)
- GHENT Vinyl Bulletin Board 36"x46-1/2", Ocean (1634-191)
- GHENT Rubber Bulletin Board 36"H x 48"W (ATR34-BK)
- GHENT Wood Frame Natural Corkboard, 24in X 36in (1423-1)
- GHENT Fabric Bulletin Board 48"x72", Gray (TF46-91)
- FLOORTEX Fabric Bulletin Board 36"x24", Aluminum Frame (FCVFBB3624A)
- Ghent Bulletin Boards