Shop All Enclosed Boards
Ghent
Enclosed Cork Bulletin Board 30x36 In., 1 Door
Mfr # PA13630K
Zoro # G7511472
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Height 36 in
- Board Material Cork
- Board Color Natural
- Frame Color Silver
Product Information
- Brand Ghent
- MFR # PA13630K
- Zoro # G7511472
- UPC # 014935207021
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 30 in |
Height | 36 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Frame Material | Aluminum |
For Use | Indoor |
Door Material | Acrylic |
Board Frame Material | Aluminum |
Mounting/Mobility Type | Wall Mounted |
Enclosed Bulletin Board Item | Indoor Enclosed Bulletin Board |
Board Style | Push-Pin |
Number of Doors | 1 |
Item | Enclosed Bulletin Board |
Door Type | Hinged |
Enclosed Bulletin Board Sub-Category | Indoor Enclosed Bulletin Board |
Includes | (2) Keys, Locks |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Cork, Width 30 in, Height 36 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Natural, Number of Doors 1, Door Type Hinged, Includes (2) Keys, Locks, Mounting/Mobility Type Wall Mounted, Door Material Acrylic, Indoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Side Loading Boxes, 24" x 5" x 18", Kraft, 25/Bundle (11A646)
- SOLAR GROUP Mailbox Rural T2Elite Wh (E1600W00)
- MASTERVISION Super Strong magnets, 1", 10/PK, Silver PK (BVCIM130809)
- BROWNLINE Monthly Planner, 11" x "8-1/2", Black (CB435W.BLK)
- GHENT Enclosed Outdoor Bulletin Board 60x48", Vinyl (PA24860VX-181)
- GHENT Enclosed Vinyl Bulletin Board 36x60", Satin (PA23660VX-193)
- GHENT Enclosed Outdoor Bulletin Board 24x36", Tack (PA13624VX-181)
- GHENT Message Center 36"H x 24"W, Navy (PA13624VX-195)
- GHENT Enclosed Rubber Bulletin Board 48"x72", 3 Door (PA34872TR-BK)
- GHENT Enclosed Cork Bulletin Board 36x36", 1 Door (PA13636K)
- GHENT 1-Door Enclosed Whiteboard 36"x24", Wood Frame, Walnut (PN13624M-M1)
- Ghent Enclosed Boards