Shop All Enclosed Boards
Ghent
Enclosed Cork Bulletin Board 96x48", 3 Door
Mfr # PA34896K
Zoro # G7495503
product price: $947.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$947.99
Free 30-Day Returns
Key Features
- Width 96 in
- Height 48 in
- Board Style Push-Pin
- Board Material Cork
- Board Color Natural
Product Information
- Brand Ghent
- MFR # PA34896K
- Zoro # G7495503
- UPC # 014935207090
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 96 in |
Height | 48 in |
Details
Enclosed Bulletin Board Item | Indoor Enclosed Bulletin Board |
Board Style | Push-Pin |
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Board Frame Material | Aluminum |
Frame Material | Aluminum |
Mounting/Mobility Type | Wall Mounted |
Number of Doors | 3 |
Item | Enclosed Bulletin Board |
Door Material | Acrylic |
Enclosed Bulletin Board Sub-Category | Indoor Enclosed Bulletin Board |
For Use | Indoor |
Includes | (2) Keys, Locks |
Door Type | Hinged |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Cork, Width 96 in, Height 48 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Natural, Number of Doors 3, Door Type Hinged, Includes (2) Keys, Locks, Mounting/Mobility Type Wall Mounted, Door Material Acrylic, Indoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Notes, Post-It, 3X3, 14Pk, Ast Pk (MMM65414AU)
- EPSON Ink, Light Magenta, PJIC3, for (C13S020449)
- XEROX XEROX COMP VersaLink B400/405 (106R03580)
- NATURE SAVER Plastic Clipboard, Red (NAT01541)
- GHENT Enclosed Letter Board 36"x48" (PA23648B-BK)
- GHENT Enclosed Rubber Bulletin Board 36"x24", 1 Hinged Door, Black (PA13624TR-BK)
- GHENT Enclosed Letter Board 36"x24" (PA13624B-BK)
- GHENT Enclosed Outdoor Bulletin Board 72x36", Vinyl (PA33672VX-181)
- GHENT Message Center 36"H x 36"W, Stone (PA13636VX-199)
- GHENT Enclosed Rubber Bulletin Board 36"x36", 1 Door (PA13636TR-BK)
- GHENT Enclosed Rubber Bulletin Board 48"x96", 3 Door (PN34896TR-TN)
- Ghent Enclosed Boards