Shop All Dry Erase Board Accessories
Ghent
Display Rail, Cork, 48 in. W x 2 in. H
Mfr # MRH4-1
Zoro # G6934383
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 48 in
- Frame Color Silver
- Frame Material Aluminum
- For Use Indoors
Product Information
- Brand Ghent
- MFR # MRH4-1
- Zoro # G6934383
- UPC # 014935167219
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 2 in |
Width | 48 in |
Details
Item | Display Rail |
Frame Color | Silver |
Frame Material | Aluminum |
For Use | Indoors |
Board Material | Cork |
Board Color | Natural |
Description
Display Rail, Board Material Cork, Frame Material Aluminum, Width 48 in, Height 2 in, Board Color Natural, Frame Color Silver, For Use Indoors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 24" x 2" x 2", White, 50/Bundle (M2422)
- BEST-RITE 60"x144" Magnetic Porcelain Whiteboard, Silver Frame (2029N)
- DECKER TAPE PRODUCTS Label, DL8010, FRAGILE HANDLE WITH CARE, 1-1/2" X 4" (DL8010)
- ENCORE PACKAGING Adjustable Support Table for Motorized Ring Wrapper 25 (EP-6700-25-ST)
- GHENT Display Rail, 36"W, 1-1/2"H, Clear, PK6 (H36-6)
- GHENT Display Rail, 12", L (H12-SS)
- GHENT 36"L Display Rail (H36-SS)
- GHENT Display Rail, Width 12 In, PK12 (H12-12)
- GHENT Display Rail, 24"W, 1-1/2"H, Clear, PK6 (H24-6)
- GHENT Display Rail 96"W x 1-1/2"H (H96-SS)
- MAGNA VISUAL Chart Tape, 1/8 In W x 27 Ft L, Black (CT4-B)
- Ghent Dry Erase Board Accessories