Shop All Dry Erase Board Accessories
Ghent
Display Rail, 60", L
Mfr # H60-SS
Zoro # G6233300
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Length 6 in
- Application Lobby Display, Office, Hallway, Home, Conference Room, School, Refrigerator
- Features Flexible, Adhesive, Clear Front
- Mounting/Mobility Type Wall
Product Information
- Brand Ghent
- MFR # H60-SS
- Zoro # G6233300
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Length | 6 in |
Details
Item | Display Rail,60",L |
Color | Clear |
Application | Lobby Display, Office, Hallway, Home, Conference Room, School, Refrigerator |
Features | Flexible, Adhesive, Clear Front |
Mounting/Mobility Type | Wall |
Frame Material | Vinyl |
Type | Display Rail |
Frame Color | Gray |
Board Material | PVC |
Description
Display Rail,60 In.,L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TICONDEROGA My First Ticonderoga Pencil with Eraser, PK 36 (33336)
- CRAYOLA Colors of the World Colored Pencils, 24 Colors Per Set, 72PK (684607)
- PARTNERS BRAND Bubble Dispenser Pack, 5/16" x 24" x 100', Clear, 1/Each (BD51624)
- ROARING SPRING 8-1/2 x 11" USDA Cert Bio Legal Pads, Pk12 (24326)
- GHENT Display Rail, 36"W, 1-1/2"H, Clear, PK6 (H36-6)
- GHENT Display Rail, 12", L (H12-SS)
- GHENT Display Rail, 48 in. W, 1-1/2 in. H, Clear (H48-SS)
- GHENT Display Rail, Cork, 96 in. W x 2 in. H (MRH8-1)
- GHENT Display Rail, 24"W, 1-1/2"H, Clear, PK6 (H24-6)
- GHENT Letters, Numbers and Symbols Set, Gothic (LG34)
- C-LINE PRODUCTS Super Heavyweight Plus Dry Erase Pockets, Assorted Primary Colors, 9 x 12, 5PK (42630)
- Ghent Dry Erase Board Accessories