Shop All Dry Erase Board Accessories
Ghent
Display Rail, 24"W, 1-1/2"H, Clear, PK6
Mfr # H24-6
Zoro # G3728980
product price: $60.75
/pk 6, $10.13/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/2 in
- Width 24 in
- Frame Material Plastic
- Board Color Clear
- Board Material Vinyl
Product Information
- Brand Ghent
- MFR # H24-6
- Zoro # G3728980
- UPC # 014935165185
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 1 1/2 in |
Width | 24 in |
Details
Item | Display Rail |
Frame Material | Plastic |
Board Color | Clear |
Board Material | Vinyl |
For Use | Events, Offices, Schools |
Frame Color | Gray |
Description
Display Rail, Board Material Vinyl, Frame Material Plastic, Width 24 in, Height 1 1/2 in, Board Color Clear, Frame Color Gray, For Use Events, Offices, Schools, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 24" x 9" x 9", Kraft, 25/Bundle (11R253)
- PILOT Pen, Retrac, 0.5Mm, Bk, PK12 (PIL26062)
- HOUSE OF DOOLITTLE Month Planner, 14 Months, 6-7/8x8-3/4 In. (HOD26802)
- PICA Refills for Visor Refillable Multi-Use Marker, White, 4PK (991/52/SB)
- GHENT Display Rail, 12", L (H12-SS)
- GHENT 72"L Display Rail (H72-SS)
- GHENT 36"L Display Rail (H36-SS)
- GHENT Display Rail 96"W x 1-1/2"H (H96-SS)
- GHENT Display Rail, 36"W, 1-1/2"H, Clear, PK6 (H36-6)
- GHENT Display Rail, 48 in. W, 1-1/2 in. H, Clear (H48-SS)
- MAGNA VISUAL Magnetic Data Card Holders, 1-3/4x3", PK10 (MCH-20-3-0P)
- Ghent Dry Erase Board Accessories