Shop All Display Cases
Ghent
Display Case, 40X72X20, Dark Bronze, Package Quantity: 1
Mfr # 2606-PB-BZ
Zoro # G0935759
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$3,390.99
Free 30-Day Returns
Key Features
- Height (In.) 66
- Length (In.) 72
- Depth (In.) 20
- Shelf Capacity (Lbs.) 20
- Color Dark Bronze
Product Information
- Brand Ghent
- MFR # 2606-PB-BZ
- Zoro # G0935759
- UPC # 14935708504
- Country of Origin United States
- Category Display Cases
Dimensions
Height (In.) | 66 |
Length (In.) | 72 |
Depth (In.) | 20 |
Details
Item | Floor Display Case |
Shelf Capacity (Lbs.) | 20 |
Color | Dark Bronze |
Material | Anodized Aluminum |
Includes | Built-In Lock, Built-In Levelers, (8) Half Length Glass Shelves, (2) Brackets per Shelf, 6 in H Base |
Series | Colossus |
Backing | Plaque Fabric |
Description
Display Case,40X72X20,Dark Bronze
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Z-Line Reel Storage Rack, 48"Wx24"Dx84"H, 6 Levels, Medium Grey (REEL-482484-6-MGY)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 36-5/8"W x 84"H, 5 Shelves, Steel (ZB7-3624S-5D)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 6 in H, Blue, 17 7/8 in L (30098BLUE)
- TRITON PRODUCTS 30 Pc. Steel Pegboard Hook & Bin Assortment for LocBoard (28 Asst Hooks & 2 Bins) (LH3-Kit)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- AZAR DISPLAYS 2-Sided Pegboard Revolving Floor Display Panel Size: 16"W x 60"H (700250-BLK)
- Ghent Display Cases