Shop All Bulletin Boards
Ghent
Cork Bulletin Board, Natural, Indoors
Mfr # 1423-1
Zoro # G7169617
product price: $76.29
/ea
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Height 24 in
- Board Material Cork
- Board Color Natural
- Frame Color Natural
Product Information
- Brand Ghent
- MFR # 1423-1
- Zoro # G7169617
- UPC # 014935064020
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 36 in |
Height | 24 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Natural |
Frame Material | Wood |
For Use | Indoors |
Item | Bulletin Board |
Board Style | Push-Pin |
Board Frame Material | Wood |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Wood, Width 36 in, Height 24 in, Frame Color Natural, For Use Indoors, Board Style Push-Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Premium Standard Staples - 1/4" (6mm), PK5000 (SBS191/4CPR)
- TOPS Bill of Lading Form, 8-1/2 x 11, PK50 (TOP3847)
- EPOCH DESIGN Epoch Design Locking Security Drop Box - Bronze (7418)
- BUSINESS SOURCE Business Source BSN32952BX Invisible Tape Dispenser Refill Roll; 12 Per Box (BSN32952BX)
- GHENT Wood Frame Natural Corkboard, 24in X 36in (1423-1)
- GHENT Cork Bulletin Board 48"H x 72"W (AK46)
- GHENT Vinyl Bulletin Board 36"x46-1/2", Caramel (1634-181)
- GHENT Rubber Bulletin Board 46-1/2"W x 36"H (ATR34-TN)
- GHENT Rubber Bulletin Board 36"H x 48"W (ATR34-CF)
- GHENT Fabric Bulletin Board 48"x72", Blue (TF46-93)
- MASTERVISION Bulletin/Whiteboard Combination 3 ft.x4ft., Oak Frame (MX141212319)
- Ghent Bulletin Boards