Shop All Bulletin Boards
Ghent
Cork Bulletin Board 60x36", Aluminum Frame
Mfr # AK35
Zoro # G7521665
original price:
$190.99
12% off
new price: $166.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$166.99
Free 30-Day Returns
Key Features
- Width 60 1/2 in
- Height 36 1/2 in
- Board Material Cork
- Board Color Natural
- Frame Color Silver
Product Information
- Brand Ghent
- MFR # AK35
- Zoro # G7521665
- UPC # 014935058029
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 60 1/2 in |
Height | 36 1/2 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Frame Material | Aluminum |
Mounting/Mobility Type | Wall Mounted |
Board Frame Material | Aluminum |
For Use | Indoors |
Item | Bulletin Board |
Board Style | Push-Pin |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Aluminum, Width 60 1/2 in, Height 36 1/2 in, Frame Color Silver, For Use Indoors, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON MILL 5/8X36 Poplar Dowel (436557)
- PACON Multi-Sensory Raised Ruled Tablet, 1/2 x 1/4 x 1/4in Ruled, 40 Sheets (P2469)
- BUSINESS SOURCE Clips, Paper, Standard, Jumbo, PK10 (65639)
- SHARPE MFG CO DDI 969666 Sharpie Markers -12 Count Permanent Assorted Colors Fine Tip Case of 2 (SN30072)
- GHENT Fabric Bulletin Board 12"x48", Beige (TF14-90)
- GHENT Vinyl Bulletin Board 48-1/2"x120-1/2", Caramel (AV410-181)
- GHENT Wood Frame Cork Bulletin Board, 18in x 24in (1418-1)
- GHENT Rubber Bulletin Board 48-1/2"x96.5", Oak Frame (WTR48-TN)
- GHENT Reversible Bulletin Board 78-1/8x77-1/4" (RKK46)
- GHENT Fabric Bulletin Board 48"x72", Gray (TF46-91)
- UNIVERSAL Cork Bulletin Bar, Brown, 48 x 1 (UNV43448)
- Ghent Bulletin Boards