Shop All Bulletin Boards
Ghent
Cork Bulletin Board 55"W x 73-1/2"H
Mfr # RKK34
Zoro # G3728280
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 55 in
- Height 73 1/2 in
- Board Material Cork/Fiberboard
- Board Color Natural
- Frame Color Oak
Product Information
- Brand Ghent
- MFR # RKK34
- Zoro # G3728280
- UPC # 014935142001
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 55 in |
Height | 73 1/2 in |
Details
Board Material | Cork/Fiberboard |
Board Color | Natural |
Frame Color | Oak |
Frame Material | Wood |
Board Frame Material | Wood |
Board Style | Push-Pin |
For Use | Events, Offices, Schools |
Mounting/Mobility Type | Portable/Carry |
Item | Bulletin Board |
Description
Bulletin Board, Board Material Cork/Fiberboard, Board Color Natural, Board Frame Material Wood, Width 55 in, Height 73 1/2 in, Frame Color Oak, For Use Events, Offices, Schools, Board Style Push-Pin, Mounting/Mobility Type Portable/Carry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Merchandise Bags, Green, 11 In. L, PK1000 (5DTY9)
- DYMO DYMO Stainless Steel Non-Adhesive Label- 1/2" x 21ft- Case of 10 (LM-DY-RM1011-SSL-10PK)
- XYRON Permanent Adhesive Refill Cartridge, 25" (AT405-300)
- FLASH FURNITURE 36"x60" Magnetic Whiteboard (YU-90X150-WHITE-GG)
- GHENT Cork Bulletin Board, Natural, Indoors (1418-1)
- GHENT Rubber Bulletin Board 60-1/2"W, Black (ATR35-BK)
- GHENT Rubber Bulletin Board 48-1/2" x 60-1/2, Black (ATR45-BK)
- GHENT Message Center 48"H x 72"W, Silver (PAK9)
- GHENT Ghent 4' x 10' Bulletin Board - Natural Cork Surface - Silver Frame (AK410)
- GHENT Cork Bulletin Board 60x48", Wood Frame (WK45)
- MASTERVISION Cork Bulletin Board 70-13/16"W x 47-13/64"H (CA2711721)
- Ghent Bulletin Boards