Shop All Dry Erase Boards
Ghent
78-1/4"x53-1/4" Plastic Reversible Whiteboard, Mobile/Casters
Mfr # ARMK34
Zoro # G3729218
product price: $627.99
/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic, Reversible
- Dry Erase Height 78 1/4 in
- Dry Erase Width 53 1/4 in
- Board Color White
Product Information
- Brand Ghent
- MFR # ARMK34
- Zoro # G3729218
- UPC # 014935158002
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 78 1/4 in |
Dry Erase Width | 53 1/4 in |
Adjustable Height Range | Not Adjustable |
Depth | 20 in |
Height | 78-1/4" |
Width | 53-1/4" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Non-Magnetic, Reversible |
Item | Whiteboard |
Board Color | White |
Dry Erase Surface Type | Plastic |
Mounting/Mobility Type | Mobile/Casters |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Material | Aluminum |
Corner Shape | Square |
Includes | (4) Markers, Accessory Tray, Eraser |
Description
Dry Erase Board, Board Properties Non-Magnetic, Reversible, Mounting/Mobility Type Mobile/Casters, Board Color White, Dry Erase Height 78 1/4 in, Dry Erase Width 53 1/4 in, Depth 20 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Plastic, Corner Shape Square, Includes (4) Markers, Accessory Tray, Eraser
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap, 3 in W x 1000 ft L, 80 ga, Cast Style, Clear, Standard Duty (15A930)
- RICOH Type 1160W Black Toner Cartridge 2.2K YLD (888029)
- ZORO SELECT 36" x 16" Open Poly Bags, 2 mil, Clear (5DGZ4)
- POST-IT Notes, Postit, 1.5X2, 12Pk, Ast Pk (MMM653AN)
- GHENT 24-5/8"x36-5/8" Magnetic Porcelain Whiteboard (M1W-23-1)
- GHENT 48-1/2"x48-1/2" Magnetic Porcelain Whiteboard (M1W-44-4)
- GHENT 24"x36" Steel Dry Erase Board, Gloss (GRPM222G-23)
- GHENT 36"x46-1/2" Plastic Whiteboard, Gloss (M2W-34-1)
- GHENT 36-5/8"x60-5/8" Plastic Whiteboard, Gloss (M2W-35-4)
- GHENT 72-1/8"x 53.25" Reversible Whiteboard, Wood Frame (RMM34)
- BEST-RITE 18"x24" Magnetic Porcelain Whiteboard, Black Frame (2028A)
- Ghent Dry Erase Boards