Shop All Dry Erase Boards
Ghent
48"x60" Magnetic Glass Dry Erase Board, White
Mfr # ARIASM54WH
Zoro # G6237491
product price: $1,099.80
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,099.80
Free 30-Day Returns
Key Features
- Board Properties Magnetic
- Dry Erase Height 48"
- Dry Erase Width 60"
- Board Color White
- Dry Erase Surface Type Glass
Product Information
- Brand Ghent
- MFR # ARIASM54WH
- Zoro # G6237491
- UPC # 014935010102
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48" |
Dry Erase Width | 60" |
Details
Board Properties | Magnetic |
Item | Magnetic Glassboard,5 ft.Hx4W,1/4",White |
Board Color | White |
Dry Erase Surface Type | Glass |
Description
Magnetic Glassboard,5 ft.Hx4W,1/4",White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 20x16x14 in (55NM97)
- CASIO SL-300SVCBE Handheld Calculator, 8-Digit LCD, Blue (SL-300VC-BE)
- MARKAL Paint Crayon, Medium Tip, Black Color Family, 12 PK (82423)
- BUSINESS SOURCE Thermal Print Thermal Paper 3 1/8" x 273 ft, PK50 (25345)
- GHENT 48-1/2"x60-1/2" Magnetic Porcelain Whiteboard, Matte (M1-45-4)
- GHENT 48"x144" Porcelain Whiteboard, Black Frame (DFMBK412)
- GHENT 78-1/4"x53-1/4" Plastic Reversible Whiteboard, Mobile/Casters (ARMK34)
- GHENT 36-5/8"x60-5/8" Plastic Whiteboard, Gloss (M2W-35-4)
- GHENT 48"x72" Magnetic Glass Dry Erase Board, Blue (HMYSM46BE)
- GHENT 48-1/2"x48-1/2" Magnetic Porcelain Whiteboard (M1W-44-4)
- QUARTET Classic Series Nano-Clean Dry Erase Board, 96 x 48, Silver Frame (SM538)
- Ghent Dry Erase Boards