Shop All Dry Erase Boards
Ghent
48"x120" Magnetic Porcelain Dry Erase Sliding Board, Matte
Mfr # HSM2-410
Zoro # G3728901
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$3,371.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Sliding Board
- Board Properties Magnetic
- Dry Erase Height 48 in
- Board Color White
- Dry Erase Surface Type Porcelain
Product Information
- Brand Ghent
- MFR # HSM2-410
- Zoro # G3728901
- UPC # 014935502027
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 120 in |
Adjustable Height Range | Not Adjustable |
Depth | 6 1/2 in |
Width | 120" |
Height | 48" |
Details
Dry Erase Product Grouping | Dry Erase Sliding Board |
Board Properties | Magnetic |
Item | Dry Erase Sliding Board |
Board Color | White |
Dry Erase Surface Type | Porcelain |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Matte |
Board Frame Material | Aluminum |
Corner Shape | Square |
Frame Material | Aluminum |
Includes | Accessory Tray, L-Hangers |
Description
Dry Erase Sliding Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 120 in, Depth 6 1/2 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes Accessory Tray, L-Hangers
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stretch Wrap, Clear, 2,000 ft, 15.24 micron (PLBC1560GR)
- DIXON TICONDEROGA DIXON TICONDEROGA Carpenter Pencil, BlackRed, 7 in L (14100)
- RICOH High Yield Black Toner Cartridge 33K YLD (842279)
- SUPRISEITSME Latex Gorilla Mask, Black - Short (SU2644869)
- GHENT 48"x96" Magnetic Porcelain Dry Erase Sliding Board, Matte (HSM2-48)
- GHENT 48-1/2"x96-1/2" Melamine Planning Board, Matte (GRPM213S-48)
- GHENT 36-1/2"x48-1/2" Magnetic Porcelain Dry Erase Projection Board (PRM1-34-4)
- GHENT 48"x60" Magnetic Glass Dry Erase Board, White (ARIASM54WH)
- GHENT Magnetic Porcelain Whiteboard with Satin Aluminum Frame and Map Rail, 120.59 x 60.47, White Surface (M1P5101M)
- GHENT 36"x48" Magnetic Glass Dry Erase Board, White, Dry Erase Height: 48" (ARIASM34WH)
- ONEIDA VIPER SCRAPER 10.75"" (AXS001160B)
- Ghent Dry Erase Boards