Shop All Dry Erase Boards
Ghent
48-5/8"x96-5/8" Plastic Dry Erase Board, Gloss
Mfr # M2-48-4
Zoro # G7524526
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$276.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic
- Board Color White
- Dry Erase Surface Type Plastic
- Mounting/Mobility Type Wall Mounted
Product Information
- Brand Ghent
- MFR # M2-48-4
- Zoro # G7524526
- UPC # 014935002107
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 5/8 in |
Dry Erase Width | 96 5/8 in |
Adjustable Height Range | Not Adjustable |
Depth | 3/8 in |
Height | 48-5/8" |
Width | 96-5/8" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Non-Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Plastic |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Silver |
Frame Material | Aluminum |
Includes | Accessory Tray, Eraser, L-Hangers, Marker |
Color | White |
Material | Acrylate |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 5/8 in, Dry Erase Width 96 5/8 in, Depth 3/8 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Plastic, Includes Accessory Tray, Eraser, L-Hangers, Marker
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIP Heavy Duty Floor Mount 'Cobra' Dispenser for Ribbon Wound Steel Strap (MIP-8350)
- SEALER SALES Replacement Kit for WN-750F (RK-30F-WN-750F)
- AVERY DENNISON Copy Labels, 1.38x2.81, 24C, PK100 (5363)
- AVERY DENNISON Avery, Insertable Big Tab Dividers, 5-Tab, Letter (11110)
- GHENT 48-5/8"x60-5/8" Plastic Dry Erase Board, Gloss (M2-45-4)
- GHENT 36-5/8"x60-5/8" Plastic Whiteboard, Gloss (M2-35-4)
- GHENT 24"x36" Plastic Whiteboard, Gloss (M2-23-1)
- GHENT 78-1/4"x77" Plastic Reversible Whiteboard, Mobile/Casters (ARMM46)
- GHENT 36-1/2"x48-1/2" Magnetic Porcelain Dry Erase Projection Board (PRM1-34-4)
- GHENT 48-1/2"x96-1/2" Magnetic Steel Dry Erase Board, Purple Frame (GRPM321G-48)
- QUARTET Home Decor Magnetic Combo Dry Erase, 23 x 17, Black Wood Frame (79283)
- Ghent Dry Erase Boards