Shop All Dry Erase Boards
Ghent
48-5/8"x72-5/8" Magnetic Porcelain Whiteboard, Matte
Mfr # M1W-46-4
Zoro # G3728789
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$580.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 48 5/8 in
- Board Color White
- Dry Erase Surface Type Porcelain
Product Information
- Brand Ghent
- MFR # M1W-46-4
- Zoro # G3728789
- UPC # 014935036072
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 5/8 in |
Dry Erase Width | 72 5/8 in |
Adjustable Height Range | Not Adjustable |
Depth | 7/8 in |
Width | 72-5/8" |
Height | 48-5/8" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Whiteboard |
Board Color | White |
Dry Erase Surface Type | Porcelain |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Matte |
Board Frame Material | Wood |
Frame Color | Oak |
Frame Material | Wood |
Includes | Accessory Tray, Eraser, L-Hangers, Marker |
Corner Shape | Square |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 5/8 in, Dry Erase Width 72 5/8 in, Depth 7/8 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Oak, Board Frame Material Wood, Frame Material Wood, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes Accessory Tray, Eraser, L-Hangers, Marker
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape LogicĀ® Carton Sealing Tape, 2.2 Mil, 2" x 55 yds., Blue, 36/Case (T90122B)
- MIP Heavy Duty Floor Mount 'Cobra' Dispenser for Ribbon Wound Steel Strap (MIP-8350)
- TOPS BUSINESS FORMS Oxford, Twin-Pocket Folder, Embossed Leather Grain Paper, Orange, 25PK (57510)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Aluminum Frame (P557AP2)
- GHENT 78-1/4"x53-1/4" Plastic Reversible Whiteboard, Mobile/Casters (ARMM34)
- GHENT 48"x72" Glass Dry Erase Board, White (ARIASN46WH)
- GHENT 78-1/4"x77" Magnetic Porcelain Whiteboard (ARM1M146)
- GHENT Non-Magnetic Whiteboard with Aluminum Frame, 144.63 x 48.47, White Surface, Satin Aluminum Frame (M24124)
- GHENT 18"x24" Plastic Whiteboard, Gloss (M2W-18-1)
- GHENT 48-1/2"x60-1/2" Magnetic Porcelain Whiteboard, Matte (M1-45-4)
- MOORECO 48"x72" Magnetic Porcelain Whiteboard, Gloss (202AG)
- Ghent Dry Erase Boards