Shop All Dry Erase Boards
This Product is Discontinued
Ghent
48-1/2"x72-1/2" Magnetic Steel Dry Erase Grid Board, Gloss (Discontinued)
Mfr # PLM3-46-0
Zoro # G3728387
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Dry Erase Product Grouping Dry Erase Grid Board
- Board Properties Magnetic
- Dry Erase Height 48 1/2 in
- Dry Erase Width 72 1/2 in
- Board Color White
Product Information
- Brand Ghent
- MFR # PLM3-46-0
- Zoro # G3728387
- UPC # 014935020088
- Country of Origin Unknown
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 1/2 in |
Dry Erase Width | 72 1/2 in |
Adjustable Height Range | Not Adjustable |
Depth | 1/2 in |
Details
Dry Erase Product Grouping | Dry Erase Grid Board |
Board Properties | Magnetic |
Item | Dry Erase Grid Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Includes | Accessory Tray, Eraser, L-Hangers, Marker |
Frame Material | Aluminum |
Corner Shape | Square |
Features | Scratch Resistant, Wear Resistance, Non-magnetic, Penmanship Line, Heavy Duty |
Assembly | No |
Description
Dry Erase Grid Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 1/2 in, Dry Erase Width 72 1/2 in, Depth 1/2 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Includes Accessory Tray, Eraser, L-Hangers, Marker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.