Shop All Dry Erase Boards
Ghent
48-1/2"x72-1/2" Magnetic Porcelain Whiteboard, Matte
Mfr # M1-46-4
Zoro # G8544304
product price: $386.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$386.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 48 1/2 in
- Board Color White
- Dry Erase Surface Type Porcelain
Product Information
- Brand Ghent
- MFR # M1-46-4
- Zoro # G8544304
- UPC # 014935028077
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 1/2 in |
Dry Erase Width | 72 1/2 in |
Adjustable Height Range | Not Adjustable |
Depth | 9/16 in |
Width | 72" |
Height | 48" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Whiteboard |
Board Color | White |
Dry Erase Surface Type | Porcelain |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Matte |
Board Frame Material | Aluminum |
Frame Color | Silver |
Frame Material | Aluminum |
Includes | Accessory Tray, Eraser, L-Hangers, Marker |
Color | White |
Material | Magnetic Porcelain |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 1/2 in, Dry Erase Width 72 1/2 in, Depth 9/16 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Includes Accessory Tray, Eraser, L-Hangers, Marker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Wide Tip Windshield Markers: Fluorescent Pink (956-FP)
- TRI-PAR INTL ADJ Acrylic Easel (27-1213)
- CREATIVITY STREET Mini Spring Clothespins, Bright Hues Assorted, 1in, PK 250 (PAC3672-02)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (53XM39)
- GHENT 48-1/2"x144-1/2" Magnetic Porcelain Whiteboard, Matte (M1-412-4)
- GHENT 48-1/2"x96-1/2" Magnetic Porcelain Whiteboard, Matte (M1-48-4)
- GHENT 48-1/2"x120-1/2" Magnetic Porcelain Whiteboard, Matte (M1-410-4)
- GHENT Glass Whiteboard 72" x 48"Magnetic, Wall Mounted (ARIASM64WH)
- GHENT Non-Magnetic Whiteboard with Aluminum Frame, 144.63 x 48.47, White Surface, Satin Aluminum Frame (M24124)
- GHENT 48-1/2"x120-1/2" Magnetic Porcelain Whiteboard, 1" Maprail, Matte (A2M410-M)
- QUARTET 48"x96" Melamine Whiteboard, Dry Erase Width: 96" (S538B)
- Ghent Dry Erase Boards