Shop All Dry Erase Boards
Ghent
48-1/2"x72-1/2" Magnetic Porcelain Dry Erase Projection Board, Matte
Mfr # PRM1-46-4
Zoro # G4273561
product price: $552.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$552.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Projection Board
- Board Properties Magnetic
- Dry Erase Height 48 1/2 in
- Board Color White
- Dry Erase Surface Type Porcelain
Product Information
- Brand Ghent
- MFR # PRM1-46-4
- Zoro # G4273561
- UPC # 014935021085
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 1/2 in |
Dry Erase Width | 72 1/2 in |
Adjustable Height Range | Not Adjustable |
Depth | 1 7/8 in |
Height | 48-1/2" |
Width | 72-1/2" |
Details
Dry Erase Product Grouping | Dry Erase Projection Board |
Board Properties | Magnetic |
Item | Dry Erase Projection Board |
Board Color | White |
Dry Erase Surface Type | Porcelain |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Matte |
Board Frame Material | Aluminum |
Frame Color | Silver |
Frame Material | Aluminum |
Includes | Accessory Tray, Eraser, L-Hangers, Maprail 2 in, Marker |
Color | White |
Assembly | No |
Material | Magnetic Porcelain |
Board Material | Porcelain |
Description
Dry Erase Projection Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 1/2 in, Dry Erase Width 72 1/2 in, Depth 1 7/8 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Includes Accessory Tray, Eraser, L-Hangers, Maprail 2 in, Marker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYVEK Tyvek® Tamper Evident Envelopes, 9" x 12", White, 100/Case (TYF0912TE)
- CONDOR OUTDOOR PRODUCTS COLOSSUS DUFFLE BAG, BLACK (161-002)
- ALIEN SEAL SEALING TAPE CLEAR 3PK (7688)
- ZORO SELECT Tall Corrugated Boxes, 18" x 18" x 30", Kraft, 10/Bundle (55VH48)
- GHENT 48-1/2"x48-1/2" Magnetic Porcelain Whiteboard (M1W-44-4)
- GHENT 48"x72" Glass Dry Erase Board, White (ARIASN46WH)
- GHENT 36"x24" Steel Patient Room Dry Erase Board, Gloss (GRPM211P-23)
- GHENT 48-5/8"x72-5/8" Magnetic Porcelain Whiteboard, Matte (M1W-46-4)
- GHENT 36-1/2"x48-1/2" Magnetic Porcelain Whiteboard (M1-34-1)
- GHENT 36"x48" Magnetic Glass Dry Erase Board, Peach (HMYSM34PH)
- MAGNA VISUAL 48"x72" Magnetic Porcelain Planning Board, Aluminum Frame (PBFG2-8-WH)
- Ghent Dry Erase Boards