Shop All Dry Erase Boards
Ghent
48-1/2"x120-1/2" Magnetic Porcelain Whiteboard, Matte
Mfr # M1-410-4
Zoro # G7571514
product price: $629.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$629.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 48 1/2 in
- Board Color White
- Dry Erase Surface Type Porcelain
Product Information
- Brand Ghent
- MFR # M1-410-4
- Zoro # G7571514
- UPC # 014935028039
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 1/2 in |
Dry Erase Width | 120 1/2 in |
Adjustable Height Range | Not Adjustable |
Depth | 9/16 in |
Width | 120" |
Height | 48" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Whiteboard |
Board Color | White |
Dry Erase Surface Type | Porcelain |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Matte |
Board Frame Material | Aluminum |
Frame Color | Silver |
Includes | Accessory Tray, Eraser, L-Hangers, Marker |
Frame Material | Aluminum |
Color | White |
Material | Magnetic Porcelain |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 1/2 in, Dry Erase Width 120 1/2 in, Depth 9/16 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Includes Accessory Tray, Eraser, L-Hangers, Marker
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOSAFE Test Tube Mailer, 7-7/8 In H, PK100 (409)
- UNIVERSEAL Pull-Tight Seals, Blue, Plastic, PK100 (UPULL-HD 18 BLUE100)
- ZORO SELECT Strapping, Polypropylene, 17.7 mil (2CXH1)
- OMNIMED Std Vertical Open Chart Rack 4 Shelves 30 Binder Capacity in Beige (55 (260003-BG)
- GHENT 48-1/2"x96-1/2" Magnetic Porcelain Whiteboard, Matte (M1-48-4)
- GHENT 48-1/2"x72-1/2" Magnetic Porcelain Whiteboard, Matte (M1-46-4)
- GHENT 48-1/2"x144-1/2" Magnetic Porcelain Whiteboard, Matte (M1-412-4)
- GHENT 78-1/4"x53-1/4" Plastic Reversible Whiteboard, Mobile/Casters (ARMK34)
- GHENT 78-1/4"x77" Plastic Reversible Whiteboard, Mobile/Casters (ARMM46)
- GHENT Non-Magnetic Whiteboard with Aluminum Frame, 144.63 x 48.47, White Surface, Satin Aluminum Frame (M24124)
- ZORO SELECT 36"x48" Melamine Whiteboard, Depth: 5/8 in (1NUP6)
- Ghent Dry Erase Boards