Shop All Dry Erase Boards
Ghent
36-1/2"x48-1/2" Melamine Planning Board, Matte
Mfr # GRPM213S-34
Zoro # G6135501
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Planning Board
- Board Properties Non-Magnetic
- Dry Erase Height 36 1/2 in
- Dry Erase Width 48 1/2 in
- Board Color White/Gray
Product Information
- Brand Ghent
- MFR # GRPM213S-34
- Zoro # G6135501
- UPC # 014935006884
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 1/2 in |
Dry Erase Width | 48 1/2 in |
Depth | 1.3" |
Height | 36-1/2" |
Width | 48-1/2" |
Details
Dry Erase Product Grouping | Planning Board |
Board Properties | Non-Magnetic |
Item | Planning Board |
Board Color | White/Gray |
Dry Erase Surface Type | Plastic |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Matte |
Board Frame Material | Aluminum |
Frame Color | Silver |
Columns Across | 8 |
Number of Days | 0 |
Number of Months | 0 |
Number of Rows | 0 |
Frame Material | Aluminum |
Features | Non-magnetic, Fade Resistant, Accessory Tray, Stain Resistant, Ghost Resistant |
Includes | Healthcare Whiteboard SmartPak TrayBlack Marker & Eraser |
For Use | Healthcare |
Assembly | No |
Description
Planning Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Plastic, Dry Erase Height 36 1/2 in, Dry Erase Width 48 1/2 in, Dry Erase Surface Finish Matte, Board Frame Material Aluminum, Number of Months 0, Columns Across 8, Number of Rows 0, Board Color White/Gray, Frame Color Silver, Planning Board
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Label, Round, 3/4 InchDia, Green (AV546-3)
- PENDAFLEX Hanging File Folders, Burgundy, PK25 (PFX415215BUR)
- RITE IN THE RAIN All-Weather Pen, Metal, Black Ink (OR97)
- TEACHER CREATED RESOURCES Power Pen® Learning Cards - Math Grade 3 (TCR6013)
- GHENT Horizontal Sliding Porcelain Magnetic Whiteboard, 72 x 48, White Surface, Satin Aluminum Frame (HSM246)
- GHENT 18"x24" Plastic Whiteboard, Gloss (M2-18-1)
- GHENT 24"x36" Steel Dry Erase Board, Gloss (GRPM222G-23)
- GHENT 36"x24" Steel Patient Room Dry Erase Board, Gloss (GRPM211P-23)
- GHENT 36"x46-1/2" Plastic Whiteboard, Gloss (M2W-34-1)
- GHENT 48-1/2"x72-1/2" Magnetic Porcelain Whiteboard, Matte (M1-46-4)
- QUARTET 23"x23" Magnetic Dry Erase Board, Aluminum Frame (M2323)
- Ghent Dry Erase Boards