Shop All Dry Erase Boards
Ghent
36-1/2"x48-1/2" Magnetic Porcelain Dry Erase Projection Board
Mfr # PRM1-34-4
Zoro # G4271206
Free Shipping & Returns
$318.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Projection Board
- Board Properties Magnetic
- Dry Erase Height 36 1/2 in
- Dry Erase Width 48 1/2 in
- Board Color White
Product Information
- Brand Ghent
- MFR # PRM1-34-4
- Zoro # G4271206
- UPC # 014935021047
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 1/2 in |
Dry Erase Width | 48 1/2 in |
Adjustable Height Range | Not Adjustable |
Depth | 1 7/8 in |
Width | 48-1/2" |
Height | 36-1/2" |
Details
Dry Erase Product Grouping | Dry Erase Projection Board |
Board Properties | Magnetic |
Item | Dry Erase Projection Board |
Board Color | White |
Dry Erase Surface Type | Porcelain |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Matte |
Board Frame Material | Aluminum |
Frame Color | Silver |
Includes | Accessory Tray, L-Hangers, Maprail 2 in |
Frame Material | Aluminum |
Color | White |
Material | Magnetic Porcelain |
Board Material | Porcelain |
Assembly | No |
Description
Dry Erase Projection Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 36 1/2 in, Dry Erase Width 48 1/2 in, Depth 1 7/8 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Includes Accessory Tray, L-Hangers, Maprail 2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BI-SILQUE MasterVisi, Value Lacquered Steel Magnetic Dry Erase Board, 48 X 72, White, Aluminum Frame (MA2707170)
- TOMBOW Correction Tape, PK2 (68627)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals, Calendar Confetti Style (95305)
- CRAYOLA Crayola Model Magic Variety Pack, 30PK (570028)
- GHENT 24"x36" Plastic Whiteboard, Gloss (M2-23-1)
- GHENT 48"x48" Glass Dry Erase Board, Wall Mounted, White (HMYSN44WH)
- GHENT Glass Whiteboard 48" x 96"Magnetic, Wall Mounted (ARIASM48WH)
- GHENT 78-1/4"x53-1/4" Plastic Reversible Whiteboard, Mobile/Casters (ARMM34)
- GHENT 48-1/2"x96-1/2" Melamine Planning Board, Matte (GRPM213S-48)
- GHENT 48-1/2"x72-1/2" Magnetic Porcelain Whiteboard, Matte (M1-46-4)
- QUARTET 18"x24" Glass Whiteboard, Gloss (G2418F)
- Ghent Dry Erase Boards