Shop All Dry Erase Boards
Ghent
24"x36" Glass Dry Erase Board, Wall Mounted, White
Mfr # HMYSN23WH
Zoro # G9554237
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic
- Dry Erase Surface Type Glass
- Mounting/Mobility Type Wall Mounted
- Dry Erase Surface Finish Gloss
Product Information
- Brand Ghent
- MFR # HMYSN23WH
- Zoro # G9554237
- UPC # 00014935006402
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 24 in |
Dry Erase Width | 36 in |
Adjustable Height Range | Not Adjustable |
Depth | 1 5/8 in |
Height | 24" |
Width | 36" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Non-Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Glass |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | No Frame |
Corner Shape | Square |
Standards | TAA Compliant |
Includes | Aluminum Stand-Offs, Clear Acrylic Rear-Mounted Accessory Holder, Eraser, Markers |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 24 in, Dry Erase Width 36 in, Depth 1 5/8 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material No Frame, Dry Erase Surface Type Glass, Corner Shape Square, Includes Aluminum Stand-Offs, Clear Acrylic Rear-Mounted Accessory Holder, Eraser, Markers, Standards TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARIFOLD 10-30 Pocket Desk Stand (D201)
- CRAYOLA Write Start® Colored Pencils, PK48 (BIN684108)
- BOSTITCH Stapler, Blue (B777-BLUE)
- 3M Carton Sealing Tape Machine Rolls, 2" x 1000 yds., Clear, PK6 (T903311S)
- GHENT 48"x48" Glass Dry Erase Board, Wall Mounted, White (HMYSN44WH)
- GHENT 78-1/4"x77" Magnetic Porcelain Whiteboard (ARM1M146)
- GHENT 36"x24" Steel Patient Room Dry Erase Board, Gloss (GRPM211P-23)
- GHENT 36-1/2"x48-1/2" Steel Dry Erase Grid Board, Gloss (GRPM222G-34)
- GHENT 48"x144" Porcelain Whiteboard, Black Frame (DFMBK412)
- GHENT Glass Whiteboard 24" x 36"Magnetic, Wall Mounted (ARIASM23WH)
- GLOBAL INDUSTRIAL 36W x 24H Frosted Glass Dry Erase Board with Markers & Eraser (695498)
- Ghent Dry Erase Boards