Shop All Single-Gas Detectors
Gfg
Single Gas Detector, Carbon Monoxide
Mfr # 1418-027
Zoro # G3812980
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Carbon Monoxide
- Gas Type CO, H2
- Operating Temp. Range -4 Degrees to 131 Degrees F
- Alarm Setting Adjustable
- Standards c-UL-us Class 1
Product Information
- Brand Gfg
- MFR # 1418-027
- Zoro # G3812980
- Country of Origin United States
- Category Single-Gas Detectors
Dimensions
Height | 3 1/2 in |
Width | 1 55/64 in |
Depth | 1 in |
Details
Item | Single Gas Detector |
Detects | Carbon Monoxide |
Gas Type | CO, H2 |
Operating Temp. Range | -4 Degrees to 131 Degrees F |
Alarm Setting | Adjustable |
Standards | c-UL-us Class 1 |
Features | Data Logging |
Battery Type | Alkaline |
Interchangeable Sensors | Yes |
Sensor Range | 0 to 300 ppm |
Housing Color | Silver |
Resolution | 1 ppm |
Display | LCD |
Battery Life | 6 mo |
Alarm Type | Audible, Vibrating, Visual |
Includes | Rubber Boot |
Alarm Setting Adjustment | Adjustable Alarm Setting |
Power Source | Battery |
Number of Gases Detected | 1 |
Data Logger | Yes |
Description
Single Gas Detector, Product Type Single-Gas Detector, Display Screen Type LCD, Housing Color Silver, Gas Detected Carbon Monoxide, Alarm Setting Adjustable, Battery Life 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 12 Men's Western Boot Steel Work Boot, Brown (10020063)
- MSA SAFETY Adaptor Kit, For Use With Mfr. No. 475395, 475396, 475407, 475408 Black (468771)
- TIMBERLAND PRO Mens PRO(R) Reaxion Hiking Work Boots, 0 (TB0A27BG214)
- BW TECHNOLOGIES Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-A)
- MPOWER UNI 321 CO 500ppm 2yrs. Operation Life UL Class I/II/III (MP102)
- DWYER INSTRUMENTS Co2 Volatile Organic Compound Transmitter (CDTV-2N404)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Sample Draw Oxygen Monitor (99029)
- DWYER INSTRUMENTS TemperatureCo2 Transmitter, Co2 Xmtr 2000Ppm (CDT-2N4B)
- INDUSTRIAL SCIENTIFIC Docking Station, GasBadge Pro, (3)Port/USB (18109331-031)
- MPOWER NEO PID Kit 15000ppm Wireless Bluetooth with Accessories Hard Case (MP182-EXT-15000)
- DWYER INSTRUMENTS TemperatureCo2 Transmitter, Co2 Xmtr 2000Ppm (CDT-2N44)
- Gfg Gas Detection