Shop All Replacement Sensors
Gfg
Sensor, Hydrogen Sulfide, For Monitors
Mfr # 1450003
Zoro # G9348595
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects hydrogen Sulfide
- Sensor Range 0 to 100 ppm
- Resolution 0.1 ppm
- Temp. Range -20 Degrees to 50 Degrees C, -4 Degrees to 122 Degrees F
- For Use With Monitors
Product Information
- Brand Gfg
- MFR # 1450003
- Zoro # G9348595
- Country of Origin United Kingdom
- Category Replacement Sensors
Details
Item | Sensor |
Detects | hydrogen Sulfide |
Sensor Range | 0 to 100 ppm |
Resolution | 0.1 ppm |
Temp. Range | -20 Degrees to 50 Degrees C, -4 Degrees to 122 Degrees F |
For Use With | Monitors |
Chemical Formula | H2S |
Operating Temperature - Maximum | 122 Degrees F |
Operating Temperature - Minimum | -4 Degrees F |
Compatible Detector Manufacturer Part Number | Monitors |
Measurement Range | 0 to 100 ppm |
Gas Detected | Hydrogen Sulfide |
Description
Sensor, Gas Detected Hydrogen Sulfide, Measurement Range 0 to 100 ppm, Compatible Detector Manufacturer Part Number Monitors, Resolution 0.1 ppm, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula H2S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M A MATTING Cushion Max Mat, Charcoal 4' x 6' (414046100)
- EASTERN METAL SIGNS AND SAFETY Work Area Ahead Traffic Sign, 48 in H, 48 in W, Polyester, PVC, Diamond, English, 669-C/48-EMO-WA (669-C/48-EMO-WA)
- NMC HARD HAT EMBLEM, VISITOR, 2" DIA, Pk25 (HH20)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR, Size: 13 (9550-13W)
- GFG Sensor, Oxygen, For Monitors (1450001)
- GFG Sensor, Carbon Monoxide, For Monitors (1450004-L)
- GFG Sensor, 0.5 ppm, G460 Instruments (1460704)
- GFG Sensor, 0.5 Percent LEL, G460 Instruments (1460710)
- HONEYWELL PID Sensor (C03-0912-000)
- HONEYWELL Replacement Sensor, NO2, For GASALERT (PS-RD04)
- INFICON CO2 Sensor, 0.07 oz/yr R-744, Level 4 (724-701-G2)
- Gfg Gas Detection