Shop All Replacement Sensors
Gfg
Sensor, Carbon Monoxide, For Monitors
Mfr # 1450004-L
Zoro # G9348604
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Carbon Monoxide
- Sensor Range 0 to 500 ppm
- Resolution 1 ppm
- Temp. Range -20 Degrees to 50 Degrees C, -4 Degrees to 122 Degrees F
- For Use With Monitors
Product Information
- Brand Gfg
- MFR # 1450004-L
- Zoro # G9348604
- Country of Origin United Kingdom
- Category Replacement Sensors
Details
Detects | Carbon Monoxide |
Sensor Range | 0 to 500 ppm |
Resolution | 1 ppm |
Temp. Range | -20 Degrees to 50 Degrees C, -4 Degrees to 122 Degrees F |
For Use With | Monitors |
Chemical Formula | CO |
Item | Sensor |
Operating Temperature - Minimum | -4 Degrees F |
Operating Temperature - Maximum | 122 Degrees F |
Compatible Detector Manufacturer Part Number | Monitors |
Measurement Range | 0 to 500 ppm |
Gas Detected | Carbon Monoxide |
Description
Sensor, Gas Detected Carbon Monoxide, Measurement Range 0 to 500 ppm, Compatible Detector Manufacturer Part Number Monitors, Resolution 1 ppm, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula CO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD V50 OTG Safety Eyewear, Black Frame, Shade 5.0 IR/UV Lens (21917)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZGS-L)
- NMC Caution Eye And Ear Protection Required Sign - Bilingual (ESC718PB)
- TINGLEY Rain Bib Overall, S, Green, Unisex (O22048)
- GFG Sensor, 0.5 ppm, G460 Instruments (1460704)
- GFG Sensor, Oxygen, For Monitors (1450001)
- GFG Sensor, Hydrogen Sulfide, For Monitors (1450003)
- GFG Sensor, 0.5 Percent LEL, G460 Instruments (1460710)
- HONEYWELL Cleaning Kit, (M5PID-CLN-K1)
- ILC Replacement for Maxtec Max-250+ (r125p02-011) Oxygen Sensors (MAX-250+ (R125P02-011) OXYGEN SENSORS MAXTEC)
- MACURCO Ammonia Replacement Sensor for TX-6-AM and TX-12-AM (AM SENSOR)
- Gfg Gas Detection