Shop All Replacement Sensors
Gfg
Sensor, 0.5 ppm, G460 Instruments
Mfr # 1460704
Zoro # G9602905
product price: $1,531.99
/ea
Free Shipping & Returns
$1,531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Volatile Organic Compounds (VOCs)
- Sensor Range 0 to 2000 ppm
- Resolution 0.5 ppm
- Temp. Range -20 Degrees to 55 Degrees C, -4 Degrees to 131 Degrees F
- For Use With G460 Instruments
Product Information
- Brand Gfg
- MFR # 1460704
- Zoro # G9602905
- Country of Origin United States
- Category Replacement Sensors
Details
Item | Sensor |
Detects | Volatile Organic Compounds (VOCs) |
Sensor Range | 0 to 2000 ppm |
Resolution | 0.5 ppm |
Temp. Range | -20 Degrees to 55 Degrees C, -4 Degrees to 131 Degrees F |
For Use With | G460 Instruments |
Chemical Formula | Variable |
Operating Temperature - Minimum | -4 Degrees F |
Gas Detected | VOC |
Compatible Detector Manufacturer Part Number | G460 Instruments |
Measurement Range | 0 to 2,000 ppm |
Compatible Detector Model/Series | G460 Instruments |
Operating Temperature - Maximum | 131 Degrees F |
Description
Sensor, Gas Detected VOC, Measurement Range 0 to 2,000 ppm, Compatible Detector Model/Series G460 Instruments, Compatible Detector Manufacturer Part Number G460 Instruments, Resolution 0.5 ppm, Operating Temperature - Maximum 131 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula Variable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Leather Gloves, Glove Sizes M/8, PR, Color: Gold/Pearl (20-1-148-M)
- MECHANIX WEAR Mechanics Gloves, M, Black/Gray, Synthetic Leather (CWKMP-58-009)
- 3M DBI-SALA Restraint Lanyard, 6 ft., White (1232354)
- HY-KO 4In Black Plastic Number 5, 10PK (A10295)
- GFG Sensor, Oxygen, For Monitors (1450001)
- GFG Sensor, Carbon Monoxide, For Monitors (1450004-L)
- GFG Sensor, Hydrogen Sulfide, For Monitors (1450003)
- GFG Sensor, 0.5 Percent LEL, G460 Instruments (1460710)
- MACURCO Replacement Sensor, Detects CO (CX-CO Sensor)
- MPOWER NH3 Sensor 100ppm for UNI (RS-NH3-100-UNI)
- HONEYWELL Replacement Sensor, Hydrogen Sulfide (SR-H04-SC)
- Gfg Replacement Sensors