Shop All Replacement Sensors
Gfg
Sensor, 0.5 Percent LEL, G450 Instruments
Mfr # 1450005
Zoro # G9602957
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Combustibles (LEL)
- Sensor Range 0 to 100% LEL
- Resolution 0.5% LEL
- Temp. Range -20 Degrees to 50 Degrees C, -4 Degrees to 122 Degrees F
- For Use With G450 Instruments
Product Information
- Brand Gfg
- MFR # 1450005
- Zoro # G9602957
- Country of Origin United Kingdom
- Category Replacement Sensors
Details
Item | Sensor |
Detects | Combustibles (LEL) |
Sensor Range | 0 to 100% LEL |
Resolution | 0.5% LEL |
Temp. Range | -20 Degrees to 50 Degrees C, -4 Degrees to 122 Degrees F |
For Use With | G450 Instruments |
Chemical Formula | Variable |
Operating Temperature - Minimum | -4 Degrees F |
Compatible Detector Model/Series | G450 Instruments |
Operating Temperature - Maximum | 122 Degrees F |
Measurement Range | 0 to 100% LEL |
Gas Detected | Combustible Gas |
Compatible Detector Manufacturer Part Number | G450 Instruments |
Description
Sensor, Gas Detected Combustible Gas, Measurement Range 0 to 100 Percent LEL, Compatible Detector Model/Series G450 Instruments, Compatible Detector Manufacturer Part Number G450 Instruments, Resolution 0.5 Percent LEL, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula Variable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Reinforced Flexible Rubber Knee Pad (137456)
- ALLEGRO INDUSTRIES Dbl Bib Tyvek Hood Breathing Air Blower (9222-02A)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 6, PR (11-600)
- INTERNATIONAL ENVIROGUARD Disposable Coveralls, 3XL, 25 PK, White, Microporous Fabric, Zipper (8012-3XL)
- GFG Sensor, 0.5 ppm, G460 Instruments (1460704)
- GFG Sensor, Carbon Monoxide, For Monitors (1450004-L)
- GFG Sensor, 0.5 Percent LEL, G460 Instruments (1460710)
- GFG Sensor, Oxygen, For Monitors (1450001)
- GFG Sensor, Hydrogen Sulfide, For Monitors (1450003)
- INFICON Replacement Sensor, D-TEK Select (712-701-G1)
- ZORO SELECT Replacement Sensor, Combustibles (3TCN9)
- Gfg Gas Detection